Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PEI-20 Plastic Sheet, 0.375 Inch Plastic Thick, 24 Inch W x 24 Inch L, Amber, Semi-Clear | CQ3PLE

GRAINGER BULK-PS-PEI-20 Plastic Sheet, 0.375 Inch Plastic Thick, 24 Inch Width x 24 Inch Length, Amber, Semi-Clear

Item: CQ3PLE Model: BULK-PS-PEI-20Cross Ref: 60TM24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,566.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorAmber
Corrosion And Chemical ResistanceGood
Friction Coefficient0.42
Friction RatingSlippery
Impact Strength1 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPEI
Material PropertiesStandard
Max. Temp.330°F
Min. Temp.-20°F
Nominal Length24"
Nominal Width24"
Plastic ClaritySemi Clear
Plastic Density0.045 lbs.-cu. in.
Plastic HardnessRockwell M109
Plastic Hardness RatingExtra Hard
Plastic Length24"
Plastic Thickness3/8"
Plastic Thickness Tolerance-0.009" to +0.034"
Plastic Width24"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength15200 psi
Tensile Strength RatingExcellent
Uv ResistantYes
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorFair
GradeStandard
Maximum Temperature330°F
Minimum Temperature-20°F
Nominal Size (merch)24" W x 24" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 4.1805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Plastic ClarityNominal LengthNominal WidthPrice
GRAINGER BULK-PS-PEI-11 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 12 Inch L, Amber, Semi-Clear | CQ3PJR BULK-PS-PEI-111/4"12"1"15200 psi330°FSemi Clear12"1"€36.33
GRAINGER BULK-PS-PEI-12 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 24 Inch L, Amber, Semi-Clear | CQ3PJT BULK-PS-PEI-121/4"24"1"15200 psi330°FSemi Clear24"1"€66.54
GRAINGER BULK-PS-PEI-8 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 12 Inch L, Amber, Semi-Clear | CQ3PJU BULK-PS-PEI-81/4"12"2"15200 psi330°FSemi Clear12"2"€71.41
GRAINGER BULK-PS-PEI-9 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 24 Inch L, Amber, Semi-Clear | CQ3PJV BULK-PS-PEI-91/4"24"2"15200 psi330°FSemi Clear24"2"€134.98
GRAINGER BULK-PS-PEI-10 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 4 Inch W x 12 Inch L, Amber, Semi-Clear | CQ3PJW BULK-PS-PEI-101/4"12"4"15200 psi330°FSemi Clear12"4"€121.22
GRAINGER BULK-PS-PEI-13 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 4 Inch W x 24 Inch L, Amber, Semi-Clear | CQ3PJX BULK-PS-PEI-131/4"24"4"15200 psi330°FSemi Clear24"4"€248.95
GRAINGER BULK-PS-PEI-24 Plastic Sheet Stock, 0.375 Inch Plastic Thick, 1 Inch W x 12 Inch L, Amber, Semi-Clear | CQ3PJY BULK-PS-PEI-243/8"12"1"15200 psi330°FSemi Clear12"1"€45.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PEI-20 Plastic Sheet, 0.375 Inch Plastic Thick, 24 Inch Width x 24 Inch Length, Amber, Semi-Clear
€2,566.48 /unit