GRAINGER BULK-PS-PE-747 Plastic Sheet, 0.75 Inch Thick, 48 Inch Width x 48 Inch Length, White, 4 | CP9ZLR

GRAINGER BULK-PS-PE-747 Plastic Sheet, 0.75 Inch Thick, 48 Inch Width x 48 Inch Length, White

Item: CP9ZLR Model: BULK-PS-PE-747Cross Ref: 60TJ60
In Stock

Get it by Tuesday, Jun 17

€717.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.31
Friction RatingSlippery
Impact Strength1.1 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialHDPE
Material PropertiesMarine
Max. Temp.180°F
Min. Temp.-100°F
Nominal Length48"
Nominal Width48"
Plastic ClarityOpaque
Plastic Density0.034 lbs.-cu. in.
Plastic Hardness64D
Plastic Hardness RatingMedium
Plastic Length4 ft.
Plastic Thickness3/4"
Plastic Thickness Tolerance-0.064" to +0.064"
Plastic Width4 ft.
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength4000 psi
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.05%
Water Absorption RatingExcellent
Wear FactorGood
GradeMarine
Maximum Temperature180°F
Minimum Temperature-100°F
Nominal Size (merch)48" W x 48" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 33.4395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Uv ResistantNominal LengthPrice
GRAINGER BULK-PS-PE-853 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 12 Inch L, Black, 4 | CP9YTF BULK-PS-PE-8531/4"12"1 1/2"4000 psi-100°F180°FYes12"€2.34
GRAINGER BULK-PS-PE-669 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 12 Inch L, White, 4 | CP9YTG BULK-PS-PE-6691/4"12"1 1/2"4000 psi-100°F180°FYes12"€2.34
GRAINGER BULK-PS-PE-854 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 24 Inch L, Black, 4 | CP9YTH BULK-PS-PE-8541/4"24"1 1/2"4000 psi-100°F180°FYes24"€4.85
GRAINGER BULK-PS-PE-670 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 24 Inch L, White, 4 | CP9YTJ BULK-PS-PE-6701/4"24"1 1/2"4000 psi-100°F180°FYes24"€4.85
GRAINGER BULK-PS-PE-671 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 36 Inch L, White, 4 | CP9YTK BULK-PS-PE-6711/4"36"1 1/2"4000 psi-100°F180°FYes36"€8.51
GRAINGER BULK-PS-PE-856 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 48 Inch L, Black, 4 | CP9YTL BULK-PS-PE-8561/4"4 ft.1 1/2"4000 psi-100°F180°FYes48"€12.75
GRAINGER BULK-PS-PE-672 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 48 Inch L, White, 4 | CP9YTM BULK-PS-PE-6721/4"4 ft.1 1/2"4000 psi-100°F180°FYes48"€12.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PE-747 Plastic Sheet, 0.75 Inch Thick, 48 Inch Width x 48 Inch Length, White
€717.69 /unit