Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PE-1007 Plastic Sheet Stock, 1 Inch Thick, 4 Inch W x 12 Inch L, Black, 4000 psi Tensile Strength | CP9ZCT

GRAINGER BULK-PS-PE-1007 Plastic Sheet Stock, 1 Inch Thick, 4 Inch Width x 12 Inch Length, Black, 4000 psi Tensile Strength

Item: CP9ZCT Model: BULK-PS-PE-1007Cross Ref: 60TL98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorBlack
Corrosion And Chemical ResistanceGood
Friction Coefficient0.31
Friction RatingSlippery
Impact Strength1.1 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialHDPE
Material PropertiesMarine
Max. Temp.180°F
Min. Temp.-100°F
Nominal Length12"
Nominal Width4"
Plastic ClarityOpaque
Plastic Density0.034 lbs.-cu. in.
Plastic Hardness64D
Plastic Hardness RatingMedium
Plastic Length12"
Plastic Thickness1"
Plastic Thickness Tolerance-0.085" to +0.085"
Plastic Width4"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength4000 psi
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.05%
Water Absorption RatingExcellent
Wear FactorGood
GradeMarine
Maximum Temperature180°F
Minimum Temperature-100°F
Nominal Size (merch)4" W x 12" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 0.9315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Uv ResistantNominal LengthPrice
GRAINGER BULK-PS-PE-853 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 12 Inch L, Black, 4 | CP9YTF BULK-PS-PE-8531/4"12"1 1/2"4000 psi-100°F180°FYes12"€2.34
GRAINGER BULK-PS-PE-669 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 12 Inch L, White, 4 | CP9YTG BULK-PS-PE-6691/4"12"1 1/2"4000 psi-100°F180°FYes12"€2.34
GRAINGER BULK-PS-PE-854 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 24 Inch L, Black, 4 | CP9YTH BULK-PS-PE-8541/4"24"1 1/2"4000 psi-100°F180°FYes24"€4.85
GRAINGER BULK-PS-PE-670 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 24 Inch L, White, 4 | CP9YTJ BULK-PS-PE-6701/4"24"1 1/2"4000 psi-100°F180°FYes24"€4.85
GRAINGER BULK-PS-PE-671 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 36 Inch L, White, 4 | CP9YTK BULK-PS-PE-6711/4"36"1 1/2"4000 psi-100°F180°FYes36"€8.51
GRAINGER BULK-PS-PE-856 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 48 Inch L, Black, 4 | CP9YTL BULK-PS-PE-8561/4"4 ft.1 1/2"4000 psi-100°F180°FYes48"€12.75
GRAINGER BULK-PS-PE-672 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 48 Inch L, White, 4 | CP9YTM BULK-PS-PE-6721/4"4 ft.1 1/2"4000 psi-100°F180°FYes48"€12.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PE-1007 Plastic Sheet Stock, 1 Inch Thick, 4 Inch Width x 12 Inch Length, Black, 4000 psi Tensile Strength
€26.07 /unit