Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PCT-27 Plastic Sheet, 0.125 Inch Plastic Thick, 24 Inch W x 48 Inch L, Bronze, Clear, 9 | CQ3TVN

GRAINGER BULK-PS-PCT-27 Plastic Sheet, 0.125 Inch Plastic Thick, 24 Inch Width x 48 Inch Length, Bronze, Clear

Item: CQ3TVN Model: BULK-PS-PCT-27Cross Ref: 60RR67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorBronze
Corrosion And Chemical ResistanceFair
Friction Coefficient0.53
Friction RatingNot Slippery
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolycarbonate
Material PropertiesStandard
Max. Temp.240°F
Min. Temp.-40°F
Nominal Length48"
Nominal Width24"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length48"
Plastic Thickness1/8"
Plastic Thickness Tolerance-0.014" to +0.008"
Plastic Width24"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9700 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair
GradeStandard
StandardsUL 94 V-2

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthPlastic ClarityNominal LengthNominal WidthShapePlastic Thickness TolerancePrice
GRAINGER BULK-PS-PCT-78 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 12 Inch L, Bronze, Clear | CQ3TPC BULK-PS-PCT-781/8"12"1"Clear12"1"Bars-0.014" to +0.008"€4.51
GRAINGER BULK-PS-PCT-42 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 12 Inch L, Clear | CQ3TPD BULK-PS-PCT-421/8"12"1"Clear12"1"Bars-0.014" to +0.008"€4.51
GRAINGER BULK-PS-PCT-79 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, Bronze, Clear | CQ3TPE BULK-PS-PCT-791/8"24"1"Clear24"1"Bars-0.014" to +0.008"€5.71
GRAINGER BULK-PS-PCT-43 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, Clear | CQ3TPF BULK-PS-PCT-431/8"24"1"Clear24"1"Bars-0.014" to +0.008"€5.71
GRAINGER BULK-PS-PCT-80 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, Bronze, Clear | CQ3TPG BULK-PS-PCT-801/8"48"1"Clear48"1"Bars-0.014" to +0.008"€8.65
GRAINGER BULK-PS-PCT-44 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, Clear | CQ3TPH BULK-PS-PCT-441/8"48"1"Clear48"1"Bars-0.014" to +0.008"€8.65
GRAINGER BULK-PS-PCT-45 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 12 Inch L, Clear | CQ3TPJ BULK-PS-PCT-451/8"12"2"Clear12"2"Bars-0.014" to +0.008"€5.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PCT-27 Plastic Sheet, 0.125 Inch Plastic Thick, 24 Inch Width x 48 Inch Length, Bronze, Clear
€117.29 /unit