Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-NYL-283 Rectangle Stock, 2 Inch Plastic Thick, 3 Inch Width X 12 Inch L, Off-White, Opaque | CQ3BGE

GRAINGER BULK-PS-NYL-283 Rectangle Stock, 2 Inch Plastic Thick, 3 Inch Width X 12 Inch Length, Off-White, Opaque

Item: CQ3BGE Model: BULK-PS-NYL-283Cross Ref: 497X71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorOff White
Corrosion And Chemical ResistanceFair
Friction Coefficient0.25
Friction RatingSlippery
GradeGrade 6/6
Impact Strength0.6 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialNylon
Material PropertiesStandard
Max. Temp.210°F
Min. Temp.-20°F
Nominal Length12"
Nominal Width3"
Plastic ClarityOpaque
Plastic Density0.041 lbs.-cu. in.
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness2"
Plastic Thickness Tolerance-0.081" to +0.058"
Plastic Width3"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength13000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption1.28%
Water Absorption RatingPoor
Wear FactorExcellent
Maximum Temperature210°F
Minimum Temperature-20°F
Nominal Size (merch)3" W x 12" L
Plastic Length Tolerance±1"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-NYL-934 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, White | CQ3AHD BULK-PS-NYL-9341/8"24"1"11000 psi-20°F200°FExcellent24"€14.68
GRAINGER BULK-PS-NYL-935 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, White | CQ3AHE BULK-PS-NYL-9351/8"48"1"11000 psi-20°F200°FExcellent48"€27.25
GRAINGER BULK-PS-NYL-932 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, White | CQ3AHF BULK-PS-NYL-9321/8"24"1/2"11000 psi-20°F200°FExcellent24"€10.30
GRAINGER BULK-PS-NYL-933 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, White | CQ3AHG BULK-PS-NYL-9331/8"48"1/2"11000 psi-20°F200°FExcellent48"€15.69
GRAINGER BULK-PS-NYL-936 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 24 Inch L, White | CQ3AHH BULK-PS-NYL-9361/8"24"2"11000 psi-20°F200°FExcellent24"€27.37
GRAINGER BULK-PS-NYL-937 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 48 Inch L, White | CQ3AHJ BULK-PS-NYL-9371/8"48"2"11000 psi-20°F200°FExcellent48"€50.27
GRAINGER BULK-PS-NYL-938 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch W x 24 Inch L, White | CQ3AHK BULK-PS-NYL-9381/8"24"4"11000 psi-20°F200°FExcellent24"€47.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-NYL-283 Rectangle Stock, 2 Inch Plastic Thick, 3 Inch Width X 12 Inch Length, Off-White, Opaque
€109.45 /unit