Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-NYL-130 Rectangle Stock, 0.75 Inch Plastic Thick, 1 Inch Width X 48 Inch L, Off-White, Opaque | CQ3BAH

GRAINGER BULK-PS-NYL-130 Rectangle Stock, 0.75 Inch Plastic Thick, 1 Inch Width X 48 Inch Length, Off-White, Opaque

Item: CQ3BAH Model: BULK-PS-NYL-130Cross Ref: 497X35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorOff White
Corrosion And Chemical ResistanceFair
Friction Coefficient0.25
Friction RatingSlippery
GradeGrade 6/6
Impact Strength0.6 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialNylon
Material PropertiesStandard
Max. Temp.210°F
Min. Temp.-20°F
Nominal Length48"
Nominal Width1"
Plastic ClarityOpaque
Plastic Density0.041 lbs.-cu. in.
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length48"
Plastic Thickness3/4"
Plastic Thickness Tolerance-0.019" to +0.076"
Plastic Width1"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength13000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption1.28%
Water Absorption RatingPoor
Wear FactorExcellent
Maximum Temperature210°F
Minimum Temperature-20°F
Nominal Size (merch)1" W x 48" L
Plastic Length Tolerance±1"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-NYL-130 Rectangle Stock, 0.75 Inch Plastic Thick, 1 Inch Width X 48 Inch Length, Off-White, Opaque
€70.46 /unit