Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-EPTFE-24 Plastic Sheet, 0.125 Inch Plastic Thick, 15 Inch W x 15 Inch L, White, 2 | CQ3WDT

GRAINGER BULK-PS-EPTFE-24 Plastic Sheet, 0.125 Inch Plastic Thick, 15 Inch Width x 15 Inch Length, White

Item: CQ3WDT Model: BULK-PS-EPTFE-24Cross Ref: 498W98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€561.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceExcellent
Friction RatingVery Slippery
Impact Strength RatingNot Rated
Length Tolerance-0.25" to +0.25"
MachinabilityExcellent
MaterialEPTFE
Material PropertiesStandard
Min. Temp.-410°F
Nominal Length15"
Nominal Width15"
Plastic ClarityOpaque
Plastic Density0.033 lbs.-cu. in.
Plastic Hardness RatingNot Rated
Plastic Length15"
Plastic Thickness1/8"
Plastic Thickness Tolerance-10% to +10%
Plastic Width15"
Plastic Width Tolerance-0.25" to +0.25"
ShapeSheets
Tensile Strength2400 psi
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption RatingExcellent
Wear FactorExcellent
GradeStandard
Maximum Temperature500°F
Minimum Temperature-410°F
Nominal Size (merch)15" W x 15" L
Plastic Length Tolerance±0.25"
StandardsFDA

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Material PropertiesShapeNominal LengthPrice
GRAINGER BULK-PS-PTFE-363 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WBY BULK-PS-PTFE-3633/4"24"24"3000 psi-290°FStandardSheet-€1,763.81
GRAINGER BULK-PS-PTFE-314 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WBZ BULK-PS-PTFE-3143/4"12"12"3000 psi-290°FStandardSheet-€435.59
GRAINGER BULK-PS-PTFE-275 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCA BULK-PS-PTFE-2753/4"6"6"3000 psi-290°FStandardSheet-€124.76
GRAINGER BULK-PS-PTFE-317 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCB BULK-PS-PTFE-3173/4"24"12"3000 psi-290°FStandardSheet-€886.35
GRAINGER BULK-PS-PTFE-366 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCC BULK-PS-PTFE-3663/4"4 ft.24"3000 psi-290°FStandardSheet-€3,517.50
GRAINGER BULK-PS-PTFE-367 Gasket Sheet, 1 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCD BULK-PS-PTFE-3671"4 ft.24"3000 psi-290°FStandardSheet-€4,697.04
GRAINGER BULK-PS-PTFE-276 Gasket Sheet, 1 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCE BULK-PS-PTFE-2761"6"6"3000 psi-290°FStandardSheet-€164.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-EPTFE-24 Plastic Sheet, 0.125 Inch Plastic Thick, 15 Inch Width x 15 Inch Length, White
€561.63 /unit