Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-CAC-173 Rectangle Stock, 0.5 Inch Thick, 2 Inch Width X 24 Inch L, Clear | CR3BQL

GRAINGER BULK-PS-CAC-173 Rectangle Stock, 0.5 Inch Thick, 2 Inch Width X 24 Inch Length, Clear

Item: CR3BQL Model: BULK-PS-CAC-173Cross Ref: 55UE50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialCast Acrylic
Material PropertiesStandard
Max. Temp.190°F
Min. Temp.40°F
Nominal Length24"
Nominal Width2"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length24"
Plastic Thickness1/2"
Plastic Thickness Tolerance-0.048" to +0.013"
Plastic Width2"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength9000 psi
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair
GradeStandard
Maximum Temperature190°F
Minimum Temperature40°F
Nominal Size (merch)2" W x 24" L
Plastic Length Tolerance±1"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-CAC-331 Plastic Sheet, 0.0625 Inch Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CP6XCK BULK-PS-CAC-3310.062"48"12"9000 psi40°F190°FGood48"€26.96
GRAINGER BULK-PS-CAC-395 Plastic Sheet, 0.0625 Inch Thick, 16 Inch W x 32 Inch L, Clear, Clear, 9 | CP6XCL BULK-PS-CAC-3950.062"32"16"9000 psi40°F190°FGood32"€28.08
GRAINGER BULK-PS-CAC-321 Plastic Sheet, 0.0625 Inch Thick, 6 Inch W x 6 Inch L, Clear, Clear, 9 | CP6XCM BULK-PS-CAC-3210.062"6"6"9000 psi40°F190°FGood6"€9.82
GRAINGER BULK-PS-CAC-14 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 12 Inch L, Clear, Clear, 9 | CP6XCN BULK-PS-CAC-140.094"12"12"9000 psi40°F190°FGood12"€14.89
GRAINGER BULK-PS-CAC-25 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 24 Inch L, Clear, Clear, 9 | CP6XCP BULK-PS-CAC-250.094"24"12"9000 psi40°F190°FGood24"€21.30
GRAINGER BULK-PS-CAC-376 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CP6XCQ BULK-PS-CAC-3760.094"48"12"9000 psi40°F190°FGood48"€36.35
GRAINGER BULK-PS-CAC-384 Plastic Sheet, 0.09375 Inch Thick, 16 Inch W x 16 Inch L, Clear, Clear, 9 | CP6XCR BULK-PS-CAC-3840.094"16"16"9000 psi40°F190°FGood16"€22.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-CAC-173 Rectangle Stock, 0.5 Inch Thick, 2 Inch Width X 24 Inch Length, Clear
€25.01 /unit