Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-CAC-17 Plastic Sheet, 0.25 Inch Thick, 12 Inch W x 12 Inch L, Clear, Clear, 9 | CP6XEM

GRAINGER BULK-PS-CAC-17 Plastic Sheet, 0.25 Inch Thick, 12 Inch Width x 12 Inch Length, Clear

Item: CP6XEM Model: BULK-PS-CAC-17Cross Ref: 55TE66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialCast Acrylic
Material PropertiesStandard
Max. Temp.190°F
Min. Temp.40°F
Nominal Length12"
Nominal Width12"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness1/4"
Plastic Thickness Tolerance-0.024" to +0.006"
Plastic Width12"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9000 psi
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair
GradeStandard
Maximum Temperature190°F
Minimum Temperature40°F
Nominal Size (merch)12" W x 12" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-CAC-331 Plastic Sheet, 0.0625 Inch Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CP6XCK BULK-PS-CAC-3310.062"48"12"9000 psi40°F190°FGood48"€26.96
GRAINGER BULK-PS-CAC-395 Plastic Sheet, 0.0625 Inch Thick, 16 Inch W x 32 Inch L, Clear, Clear, 9 | CP6XCL BULK-PS-CAC-3950.062"32"16"9000 psi40°F190°FGood32"€28.08
GRAINGER BULK-PS-CAC-321 Plastic Sheet, 0.0625 Inch Thick, 6 Inch W x 6 Inch L, Clear, Clear, 9 | CP6XCM BULK-PS-CAC-3210.062"6"6"9000 psi40°F190°FGood6"€9.82
GRAINGER BULK-PS-CAC-14 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 12 Inch L, Clear, Clear, 9 | CP6XCN BULK-PS-CAC-140.094"12"12"9000 psi40°F190°FGood12"€14.89
GRAINGER BULK-PS-CAC-25 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 24 Inch L, Clear, Clear, 9 | CP6XCP BULK-PS-CAC-250.094"24"12"9000 psi40°F190°FGood24"€21.30
GRAINGER BULK-PS-CAC-376 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CP6XCQ BULK-PS-CAC-3760.094"48"12"9000 psi40°F190°FGood48"€36.35
GRAINGER BULK-PS-CAC-384 Plastic Sheet, 0.09375 Inch Thick, 16 Inch W x 16 Inch L, Clear, Clear, 9 | CP6XCR BULK-PS-CAC-3840.094"16"16"9000 psi40°F190°FGood16"€22.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-CAC-17 Plastic Sheet, 0.25 Inch Thick, 12 Inch Width x 12 Inch Length, Clear
€31.10 /unit