Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-AC-369 Plastic Sheet, 0.125 Inch Plastic Thick, White, 9, 100 psi Tensile Strength | CP6RLL

GRAINGER BULK-PS-AC-369 Plastic Sheet, 0.125 Inch Plastic Thick, White, 9, 100 psi Tensile Strength

Item: CP6RLL Model: BULK-PS-AC-369Cross Ref: 55RW59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceFair
Friction Coefficient0.35
Friction RatingSlippery
GradeStandard
Impact Strength1.1 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
MaterialAcetal Copolymer
Min. Temp.-50°F
Nominal Length12"
Nominal Width8"
Plastic ClarityOpaque
Plastic Density0.051 lbs.-cu. in.
Plastic HardnessRockwell M90
Plastic Hardness RatingHard
Plastic Length12"
Plastic Length Tolerance-1" to +1"
Plastic Thickness1/8"
Plastic Thickness Tolerance-0.01" to +0.008"
Plastic Width8"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9100 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.22%
Water Absorption RatingGood
Wear FactorExcellent
Maximum Temperature180°F
Minimum Temperature-50°F
Nominal Size (merch)8" W x 12" L
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeTensile StrengthMin. Temp.ColorFriction CoefficientImpact StrengthPlastic HardnessPrice
GRAINGER BULK-PS-ACB-402 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHT BULK-PS-ACB-402StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€27.58
GRAINGER BULK-PS-ACB-949 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHU BULK-PS-ACB-949StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€108.05
GRAINGER BULK-PS-ACB-426 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHV BULK-PS-ACB-426StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€34.99
GRAINGER BULK-PS-ACB-43 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHW BULK-PS-ACB-43StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€34.99
GRAINGER BULK-PS-ACB-366 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHX BULK-PS-ACB-366StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€13.77
GRAINGER BULK-PS-ACB-907 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHY BULK-PS-ACB-907StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€37.20
GRAINGER BULK-PS-ACB-28 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHZ BULK-PS-ACB-28StandardSheets9100 psi-50°FBlack0.351.1 lbs.-ft./in.Rockwell M90€60.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-AC-369 Plastic Sheet, 0.125 Inch Plastic Thick, White, 9, 100 psi Tensile Strength
€35.16 /unit