Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-AC-1294 Plastic Sheet, 0.5 Inch Thick, 12 Inch W x 24 Inch L, White, 9, 600 psi Tensile Strength | CP6WTG

GRAINGER BULK-PS-AC-1294 Plastic Sheet, 0.5 Inch Thick, 12 Inch Width x 24 Inch Length, White, 9, 600 psi Tensile Strength

Item: CP6WTG Model: BULK-PS-AC-1294Cross Ref: 60RX44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€352.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
Impact Strength1.2 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityExcellent
MaterialAcetal Homopolymer
Material PropertiesStandard
Max. Temp.180°F
Min. Temp.-20°F
Nominal Length24"
Nominal Width12"
Plastic ClarityOpaque
Plastic Density0.051 lbs.-cu. in.
Plastic HardnessRockwell M94
Plastic Hardness RatingHard
Plastic Length24"
Plastic Thickness1/2"
Plastic Thickness Tolerance-0.013" to +0.038"
Plastic Width12"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9600 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorExcellent
GradeStandard
Maximum Temperature180°F
Minimum Temperature-20°F
Nominal Size (merch)12" W x 24" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-ACB-1769 Acetal Plastic, 0.25 Inch Thick | CP6VJF BULK-PS-ACB-17691/4"12"3"9600 psi-20°F180°FGood12"€33.20
GRAINGER BULK-PS-ACB-1751 Acetal Plastic, 0.25 Inch Thick | CP6VJG BULK-PS-ACB-17511/4"48"12"9600 psi-20°F180°FGood48"€344.99
GRAINGER BULK-PS-ACB-1782 Acetal Plastic, 0.25 Inch Thick | CP6VJH BULK-PS-ACB-17821/4"24"6"9600 psi-20°F180°FGood24"€102.70
GRAINGER BULK-PS-ACB-1778 Acetal Plastic, 0.25 Inch Thick | CP6VJJ BULK-PS-ACB-17781/4"24"5"9600 psi-20°F180°FGood24"€88.56
GRAINGER BULK-PS-ACB-1780 Acetal Plastic, 0.25 Inch Thick | CP6VJK BULK-PS-ACB-17801/4"48"5"9600 psi-20°F180°FGood48"€179.40
GRAINGER BULK-PS-ACB-1763 Acetal Plastic, 0.25 Inch Thick | CP6VJL BULK-PS-ACB-17631/4"36"2"9600 psi-20°F180°FGood36"€73.48
GRAINGER BULK-PS-ACB-1761 Acetal Plastic, 0.25 Inch Thick | CP6VJM BULK-PS-ACB-17611/4"12"2"9600 psi-20°F180°FGood12"€23.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-AC-1294 Plastic Sheet, 0.5 Inch Thick, 12 Inch Width x 24 Inch Length, White, 9, 600 psi Tensile Strength
€352.16 /unit