Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PR-ACB-47 Plastic Rod, 3 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CR3BPT

GRAINGER BULK-PR-ACB-47 Plastic Rod, 3 Ft Length, Black, Opaque, 100 Psi Tensile Strength

Item: CR3BPT Model: BULK-PR-ACB-47Cross Ref: 60CX83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorBlack
Corrosion And Chemical ResistanceFair
Friction Coefficient0.35
Friction RatingSlippery
GradeStandard
Impact Strength RatingPoor
MachinabilityExcellent
MaterialAcetal Copolymer
Max. Temp.180°F
Min. Temp.-50°F
Plastic ClarityOpaque
Plastic Density0.051 lbs.-cu. in.
Plastic Dia.2"
Plastic HardnessRockwell M90
Plastic Hardness RatingHard
Plastic Length3 ft.
ShapeRods
Tensile Strength9100 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.22%
Water Absorption RatingGood
Wear FactorExcellent
Impact Strength1.1 lbs.-ft./in.
Maximum Temperature180°F
Minimum Temperature-50°F
Plastic Diameter2"
Plastic Length Tolerance1"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 2.5965
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Max. Temp.Plastic LengthFriction RatingColorTensile StrengthMin. Temp.Plastic HardnessPrice
GRAINGER BULK-PR-ACB-105 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTH BULK-PR-ACB-1051"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€13.84
GRAINGER BULK-PR-ACB-106 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTJ BULK-PR-ACB-1061 1/4"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€15.71
GRAINGER BULK-PR-ACB-108 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTK BULK-PR-ACB-1081 3/4"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€34.30
GRAINGER BULK-PR-ACB-103 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTL BULK-PR-ACB-1033/4"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€10.07
GRAINGER BULK-PR-ACB-98 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTM BULK-PR-ACB-983/8"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€6.72
GRAINGER BULK-PR-ACB-114 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTN BULK-PR-ACB-1144"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€126.08
GRAINGER BULK-PR-ACB-96 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 100 Psi Tensile Strength | CP6UTP BULK-PR-ACB-961/4"180°F1 ft.SlipperyBlack9100 psi-50°FRockwell M90€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PR-ACB-47 Plastic Rod, 3 Ft Length, Black, Opaque, 100 Psi Tensile Strength
€121.02 /unit