Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PF-785 Pipe Flange, Slip-On Flange, 316 Stainless Steel, 1/2 Inch Size Pipe Size | CQ6JGT

GRAINGER BULK-PF-785 Pipe Flange, Slip-On Flange, 316 Stainless Steel, 1/2 Inch Pipe Size

Item: CQ6JGT Model: BULK-PF-785Cross Ref: 60VK96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€435.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationAir, Natural Gas, Oil, Potable Water
Basic Fitting ShapeFlange
Bolt Hole Dia.3/4"
ClassClass 1500
ColorSilver
Connection SurfaceRaised Face
Connection TypeFlanged x Slip On
Fitting MaterialStainless Steel
Flange O.d.4 3/4"
Number Of Bolt Holes4
Pipe Size1/2"
ScheduleSchedule XXH
Specific Fitting ShapeSlip On Flange
Bolt Hole Diameter3/4"
Fitting Connection TypeFlanged x Slip-On
Flange Outside Diameter4 3/4"
For Pipe ScheduleXXH
Material GradeGrade 316
Pipe Fitting MaterialStainless Steel
StandardsASME B16.5, ASTM A182, MSS SP-25, MSS SP-6

Shipping Info:

Ship weight (kg) 0.7605
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeNumber Of Bolt HolesConnection SurfaceFlange O.d.Bolt Hole Dia.ClassGradeFlange ThicknessPrice
GRAINGER FLS63RFTH600 6 Inch 316L RF Thread Flange 300#, Threaded Flange, 316L Stainless Steel, 6 Inch Pipe Size | CQ6JDB FLS63RFTH6006"12Raised Face14"7/8"Class 300Grade 316L1 3/8"€2,441.97
GRAINGER FLS63RFSO600 Flange, 6 Inch Pipe Size, 14 Inch Flange Outside Dia, Class 300, Stainless Steel | CQ6JDC FLS63RFSO6006"12Raised Face14"7/8"Class 300Grade 316L1 3/8"€1,436.82
GRAINGER 4381000030 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 1 1/4 Inch Size Pipe Size, Class 150 | CQ6JDD 43810000301 1/4"4Raised Face4.562"5/8"Class 150Grade 304, Grade 304L0.562"€85.40
GRAINGER 4381000000 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 1/2 Inch Size Pipe Size | CQ6JDE 43810000001/2"4Raised Face3 1/2"5/8"Class 150Grade 304, Grade 304L0.438"€50.99
GRAINGER 4381000060 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 2 1/2 Inch Size Pipe Size | CQ6JDF 43810000602 1/2"4Raised Face7"3/4"Class 150Grade 304, Grade 304L7/8"€126.30
GRAINGER 4381000010 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 3/4 Inch Size Pipe Size | CQ6JDG 43810000103/4"4Raised Face3 7/8"5/8"Class 150Grade 304, Grade 304L1/2"€56.10
GRAINGER 4381000090 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 5 Inch Size Pipe Size | CQ6JDH 43810000905"8Raised Face10"7/8"Class 150Grade 304, Grade 304L0.938"€237.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PF-785 Pipe Flange, Slip-On Flange, 316 Stainless Steel, 1/2 Inch Pipe Size
€435.46 /unit