Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PF-567 Pipe Flange, Steel, Weld Neck Flange, 1 1/2 Inch Size Pipe Size, Class 1500, 4 Bolt Holes | CQ7WKQ

GRAINGER BULK-PF-567 Pipe Flange, Steel, Weld Neck Flange, 1 1/2 Inch Pipe Size, Class 1500, 4 Bolt Holes

Item: CQ7WKQ Model: BULK-PF-567Cross Ref: 60VL79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeFlange
Bolt Hole Dia.1"
ClassClass 1500
ColorBlack
Connection SurfaceRaised Face
Connection TypeFlanged x Weld Neck
Finish/coatingBlack Coated
Fitting MaterialSteel
Flange O.d.7"
Flange Thickness1 1/4"
Max. Operating Pressure3600 psi
Max. Steam Pressure3600 psi
Number Of Bolt Holes4
Overall Length7"
Pipe Size1 1/2"
ScheduleSchedule XXH
Specific Fitting ShapeWeld Neck Flange
Temp. Range+80°F to +780°F
Bolt Hole Diameter1"
Fitting Connection TypeFlanged x Weld Neck
Flange Outside Diameter7"
For Pipe ScheduleXXH
Maximum Operating Pressure3600 psi
Pipe Fitting MaterialSteel
StandardsASME B16.5, ASTM A105, MSS SP-25, MSS SP-6

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMax. Operating PressureOverall LengthConnection TypeFitting MaterialClassTemp. RangeConnection SurfacePrice
GRAINGER 130-012-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/2 Inch Size Pipe Size, Class 150 | CQ7VYB 130-012-0001 1/2"285 psi5/8"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€68.10
GRAINGER 330-012-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/2 Inch Size Pipe Size, Class 300 | CQ7VYC 330-012-0001 1/2"740 psi3/4"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€88.50
GRAINGER 330-011-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/4 Inch Size Pipe Size, Class 300 | CQ7VYD 330-011-0001 1/4"740 psi0.688"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€110.84
GRAINGER 330-010-000 Pipe Flange, Carbon Steel, Blind Flange, 1 Inch Size Pipe Size, Raised Face Blind Flange | CQ7VYE 330-010-0001"740 psi5/8"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€88.50
GRAINGER 130-002-000 Pipe Flange, Carbon Steel, Blind Flange, 1/2 Inch Size Pipe Size, Class 150 | CQ7VYF 130-002-0001/2"285 psi3/8"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€68.10
GRAINGER 330-002-000 Pipe Flange, Carbon Steel, Blind Flange, 1/2 Inch Size Pipe Size, Class 300 | CQ7VYG 330-002-0001/2"740 psi1/2"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€110.84
GRAINGER 130-022-000 Pipe Flange, Carbon Steel, Blind Flange, 2 1/2 Inch Size Pipe Size, Class 150 | CQ7VYH 130-022-0002 1/2"285 psi0.812"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€115.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PF-567 Pipe Flange, Steel, Weld Neck Flange, 1 1/2 Inch Pipe Size, Class 1500, 4 Bolt Holes
€259.43 /unit