Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PF-517 Pipe Flange, Steel, Slip-On Flange, 4 Inch Size Pipe Size, Raised Face Slip-On Flange | CQ7WHL

GRAINGER BULK-PF-517 Pipe Flange, Steel, 4 Inch Size Pipe Size, Raised Face Slip-On Flange

Item: CQ7WHL Model: BULK-PF-517Cross Ref: 60VM17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeFlange
Bolt Hole Dia.3/4"
ClassClass 300
ColorBlack
Connection SurfaceRaised Face
Connection TypeFlanged x Slip On
Finish/coatingBlack Coated
Fitting MaterialSteel
Flange O.d.10"
Flange Thickness1.188"
Max. Operating Pressure725 psi
Max. Steam Pressure725 psi
Number Of Bolt Holes8
Overall Length10"
Pipe Size4"
ScheduleSchedule 80
Specific Fitting ShapeSlip On Flange
Temp. Range+80°F to +780°F
Bolt Hole Diameter3/4"
Fitting Connection TypeFlanged x Slip-On
Flange Outside Diameter10"
For Pipe Schedule80
Maximum Operating Pressure725 psi
Pipe Fitting MaterialSteel
StandardsASME B16.5, ASTM A105

Shipping Info:

Ship weight (kg) 0.5022
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMax. Operating PressureOverall LengthConnection TypeFitting MaterialClassTemp. RangeConnection SurfacePrice
GRAINGER 130-012-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/2 Inch Size Pipe Size, Class 150 | CQ7VYB 130-012-0001 1/2"285 psi5/8"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€68.10
GRAINGER 330-012-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/2 Inch Size Pipe Size, Class 300 | CQ7VYC 330-012-0001 1/2"740 psi3/4"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€88.50
GRAINGER 330-011-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/4 Inch Size Pipe Size, Class 300 | CQ7VYD 330-011-0001 1/4"740 psi0.688"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€110.84
GRAINGER 330-010-000 Pipe Flange, Carbon Steel, Blind Flange, 1 Inch Size Pipe Size, Raised Face Blind Flange | CQ7VYE 330-010-0001"740 psi5/8"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€88.50
GRAINGER 130-002-000 Pipe Flange, Carbon Steel, Blind Flange, 1/2 Inch Size Pipe Size, Class 150 | CQ7VYF 130-002-0001/2"285 psi3/8"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€68.10
GRAINGER 330-002-000 Pipe Flange, Carbon Steel, Blind Flange, 1/2 Inch Size Pipe Size, Class 300 | CQ7VYG 330-002-0001/2"740 psi1/2"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€110.84
GRAINGER 130-022-000 Pipe Flange, Carbon Steel, Blind Flange, 2 1/2 Inch Size Pipe Size, Class 150 | CQ7VYH 130-022-0002 1/2"285 psi0.812"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€115.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PF-517 Pipe Flange, Steel, 4 Inch Size Pipe Size, Raised Face Slip-On Flange
€144.32 /unit