Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PA-PC-10 Angle Stock, 3 Ft Plastic Length, 1/2 Inch X 1/2 Inch Size | CQ3QQG

GRAINGER BULK-PA-PC-10 Angle Stock, 3 Ft Plastic Length, 1/2 Inch X 1/2 Inch Size

Item: CQ3QQG Model: BULK-PA-PC-10Cross Ref: 60DN57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Stock
ColorGray
Corrosion And Chemical ResistanceFair
Degree Of Bend90°
Friction Coefficient0.53
Friction RatingNot Slippery
GradeStandard
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Leg Length1/2" x 1/2"
MachinabilityFair
MaterialPolycarbonate
Max. Temp.240°F
Min. Temp.-40°F
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length3 ft.
Plastic Thickness0.05"
ShapeAngles
Tensile Strength9700 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair
StandardsUL 94 V-2

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlastic LengthLeg LengthPlastic ThicknessColorPlastic ClarityImpact Strength RatingMin. Temp.Price
GRAINGER BULK-PA-PVC-68 Angle Stock, 1 Ft Plastic Length, 1 1/2 Inch X 1 1/2 Inch Size | CQ3QND BULK-PA-PVC-68PVC1 ft.1 1/2" x 1 1/2"1/4"GrayOpaquePoor-20°F€16.04
GRAINGER BULK-PA-PC-6 Angle Stock, 1 Ft Plastic Length, 1 1/2 Inch X 1 1/2 Inch Size | CQ3QNE BULK-PA-PC-6Polycarbonate1 ft.1 1/2" x 1 1/2"0.05"ClearClearExcellent-40°F€6.93
GRAINGER BULK-PA-PVC-66 Angle Stock, 1 Ft Plastic Length, 1 1/2 Inch X 1 1/2 Inch Size | CQ3QNF BULK-PA-PVC-66PVC1 ft.1 1/2" x 1 1/2"0.188"GrayOpaquePoor-20°F€12.47
GRAINGER BULK-PA-PVC-61 Angle Stock, 1 Ft Plastic Length, 1 1/4 Inch X 1 1/4 Inch Size | CQ3QNG BULK-PA-PVC-61PVC1 ft.1 1/4" x 1 1/4"1/8"GrayOpaquePoor-20°F€9.35
GRAINGER BULK-PA-PVC-65 Angle Stock, 1 Ft Plastic Length, 1 1/4 Inch X 1 1/4 Inch Size | CQ3QNH BULK-PA-PVC-65PVC1 ft.1 1/4" x 1 1/4"0.188"GrayOpaquePoor-20°F€11.60
GRAINGER BULK-PA-PVC-70 Angle Stock, 1 Ft Plastic Length, 1 1/4 Inch X 1 1/4 Inch Size | CQ3QNJ BULK-PA-PVC-70PVC1 ft.1 1/4" x 1 1/4"1/4"GrayOpaquePoor-20°F€14.19
GRAINGER BULK-PA-PC-5 Angle Stock, 1 Ft Plastic Length, 1 Inch X 1 Inch Size | CQ3QNK BULK-PA-PC-5Polycarbonate1 ft.1" x 1"0.05"GrayClearExcellent-40°F€5.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PA-PC-10 Angle Stock, 3 Ft Plastic Length, 1/2 Inch X 1/2 Inch Size
€9.01 /unit