Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-FS-F1-145 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, 1/2 Inch Thick, F1 | CP9LJH

GRAINGER BULK-FS-F1-145 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, 1/2 Inch Thick, F1

Item: CP9LJH Model: BULK-FS-F1-145Cross Ref: 795K48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFelt Strip
Abrasion ResistanceExcellent
Backing TypeAcrylic Adhesive
ColorOff White
Density8 lbs.-sq. yd.
Durometer35A
GradeGrade F1
Length10 ft.
MaterialWool Felt
Max. Temp.200°F
Maximum Adhesive Temperature220°F
Min. Temp.-80°F
Minimum Adhesive Temperature-30°F
ShapeStrip
Tensile Strength500 psi
Thickness1/2"
Vibration AbsorptionHigh
Width1/2"
Wool Content95%
Felt Backing TypeAcrylic Adhesive
Maximum Temperature200°F
Minimum Temperature-80°F

Shipping Info:

Ship weight (kg) 0.167
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeMaterialShapeWool ContentBacking TypeColorMax. Temp.ThicknessPrice
GRAINGER BULK-FS-AF-2 Aramid Felt Roll, 36 Inch W x 50 ft L, 1/8 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUU BULK-FS-AF-2Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F1/8"€2,068.37
GRAINGER BULK-FS-AF-1 Aramid Felt Roll, 6 ft W x 50 ft L, 1/16 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUV BULK-FS-AF-1Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€2,089.41
GRAINGER BULK-FS-AF-13 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUW BULK-FS-AF-13Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€14.43
GRAINGER BULK-FS-AF-18 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KUX BULK-FS-AF-18Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F1/8"€18.68
GRAINGER BULK-FS-AF-17 Aramid Felt Sheet, 36 Inch W x 10 ft L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUY BULK-FS-AF-17Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€201.95
GRAINGER BULK-FS-AF-14 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUZ BULK-FS-AF-14Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€24.19
GRAINGER BULK-FS-AF-19 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KVA BULK-FS-AF-19Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F1/8"€43.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FS-F1-145 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, 1/2 Inch Thick, F1
€55.17 /unit