Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-FFS-PET-42 Polyester Filter Felt Sheet, Sheet, White, 12 Inch Length, 325 Deg F Max Temp | CP9KNZ

GRAINGER BULK-FFS-PET-42 Polyester Filter Felt Sheet, White, 12 Inch Length, 325 Deg F Max Temp

Item: CP9KNZ Model: BULK-FFS-PET-42Cross Ref: 797P48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFelt Sheet
Backing TypePlain
ColorWhite
Density0.694 lbs.-sq. yd.
Display Qty1
Display Sell UomEA
Length12"
MaterialSynthetic Polyester Felt
Max. Temp.325°F
Micron Rating100 µm
Reinforced MaterialPolyester
ShapeSheet
Thickness0.109"
Width12"
Wool Content0%
Maximum Temperature325°F

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMax. Temp.ThicknessDensityReinforced MaterialMicron RatingShapeWool ContentPrice
GRAINGER BULK-FFS-PP-17 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMH BULK-FFS-PP-17Synthetic Polypropylene Felt250°F0.078"0.657 lbs.-sq. yd.Polypropylene25 µmSheet0%€118.69
GRAINGER BULK-FFS-PP-3 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMJ BULK-FFS-PP-3Synthetic Polypropylene Felt250°F0.078"0.688 lbs.-sq. yd.Polypropylene5 µmSheet0%€121.67
GRAINGER BULK-FFS-PP-10 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMK BULK-FFS-PP-10Synthetic Polypropylene Felt250°F0.078"0.625 lbs.-sq. yd.Polypropylene10 µmSheet0%€118.69
GRAINGER BULK-FFS-PP-31 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KML BULK-FFS-PP-31Synthetic Polypropylene Felt250°F0.094"0.657 lbs.-sq. yd.Polypropylene100 µmSheet0%€121.67
GRAINGER BULK-FFS-PP-24 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMM BULK-FFS-PP-24Synthetic Polypropylene Felt250°F0.078"0.657 lbs.-sq. yd.Polypropylene50 µmSheet0%€118.69
GRAINGER BULK-FFS-PET-28 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 325 Deg F Max Temp, 6 ft Width | CP9KMN BULK-FFS-PET-28Synthetic Polyester Felt325°F0.078"0.625 lbs.-sq. yd.Polyester25 µmSheet0%€82.84
GRAINGER BULK-FFS-PET-3 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 325 Deg F Max Temp, 6 ft Width | CP9KMP BULK-FFS-PET-3Synthetic Polyester Felt325°F0.078"0.969 lbs.-sq. yd.Polyester1 µmSheet0%€127.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FFS-PET-42 Polyester Filter Felt Sheet, White, 12 Inch Length, 325 Deg F Max Temp
€11.93 /unit