Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-CT-CF-11 Carbon Fiber Round Tubes, Opaque, Black, 7/8 Inch Inside Dia | CP8MNQ

GRAINGER BULK-CT-CF-11 Carbon Fiber Round Tubes, Opaque, Black, 7/8 Inch Inside Dia

Item: CP8MNQ Model: BULK-CT-CF-11Cross Ref: 497Z41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
ClarityOpaque
ColorBlack
Corrosion And Chemical ResistanceFair
Density0.05 lbs.-cu. in.
GradeStandard
Inside Dia.7/8"
Inside Dia. Tolerance-0.02" to +0.024"
Length6 ft.
Length Tolerance-1"
MachinabilityFair
MaterialCarbon Fiber
Max. Operating Temp.180°F
Min. Operating Temp.0°F
Outside Dia.1"
Outside Dia. Tolerance-0.021" to +0.029"
Temp. Range0°F to +180°F
Tensile Strength120000 psi
Uv ResistantNo
Wall Thickness0.062"
Wall Thickness Tolerance-0.01" to +0.01"
Wear FactorFair
Inside Diameter7/8"
Inside Diameter Tolerance+0.024/-0.02"
Maximum Temperature180°F
Minimum Temperature0°F
Outside Diameter1"
Outside Diameter Tolerance+0.029/-0.021"
Overall Length6 ft.
Temperature Range0°F to 180°F

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessOutside Dia. ToleranceInside Dia. ToleranceMaterialColorClarityPrice
GRAINGER BULK-CT-CF-1 Carbon Fiber Round Tubes, Opaque, Black, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia | CP8MMY BULK-CT-CF-11/8"0.062"0.031"-0.001" to +0.008"-0.004" to +0.001"Carbon FiberBlackOpaque€8.82
GRAINGER BULK-CT-CF-16 Carbon Fiber Round Tubes, Opaque, Black, 1/2 Inch Inside Dia | CP8MMZ BULK-CT-CF-165/8"1/2"0.062"-0.017" to +0.025"-0.01" to +0.015"Carbon FiberBlackOpaque€104.55
GRAINGER BULK-CT-CF-8 Carbon Fiber Round Tubes, Opaque, Black, 1/2 Inch Inside Dia | CP8MNA BULK-CT-CF-85/8"1/2"0.062"-0.017" to +0.025"-0.01" to +0.015"Carbon FiberBlackOpaque€185.35
GRAINGER BULK-CT-CF-24 Carbon Fiber Round Tubes, Opaque, Black, 1/2 Inch Inside Dia | CP8MNB BULK-CT-CF-245/8"1/2"0.062"-0.017" to +0.025"-0.01" to +0.015"Carbon FiberBlackOpaque€50.24
GRAINGER BULK-CT-CF-5 Carbon Fiber Round Tubes, Opaque, Black, 1/4 Inch Inside Dia | CP8MNC BULK-CT-CF-53/8"1/4"0.062"-0.004" to +0.012"-0.004" to +0.008"Carbon FiberBlackOpaque€49.78
GRAINGER BULK-CT-CF-4 Carbon Fiber Round Tubes, Opaque, Black, 1/4 Inch Inside Dia, 5/16 Inch Outside Dia | CP8MND BULK-CT-CF-40.312"1/4"0.031"-0.006" to +0.014"-0.004" to +0.008"Carbon FiberBlackOpaque€28.00
GRAINGER BULK-CT-CF-3 Carbon Fiber Round Tubes, Opaque, Black, 3/16 Inch Inside Dia, 1/4 Inch Outside Dia | CP8MNE BULK-CT-CF-31/4"0.188"0.031"-0.002" to +0.01"-0.012" to +0.016"Carbon FiberBlackOpaque€27.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CT-CF-11 Carbon Fiber Round Tubes, Opaque, Black, 7/8 Inch Inside Dia
€339.98 /unit