Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-CS-GFR4-114 Fiberglass Epoxy Laminate Rectangular Bar, 2 Inch x 4 ft Nominal Size | CP9HPQ

GRAINGER BULK-CS-GFR4-114 Fiberglass Epoxy Laminate Rectangular Bar, 2 Inch x 4 ft Nominal Size

Item: CP9HPQ Model: BULK-CS-GFR4-114Cross Ref: 55RM95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
ClarityOpaque
ColorYellow
Corrosion And Chemical ResistanceGood
GradeGrade G-10/FR4
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Length4 ft.
Length Tolerance-1" to +1"
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Max. Temp.280°F
Min. Temp.0°F
Nominal Size2" x 4 ft.
Temp. Range0°F to +280°F
Tensile Strength38000 psi
Tensile Strength RatingExcellent
Thickness1"
Thickness Tolerance-0.06" to +0.068"
Uv ResistantNo
Water Absorption0.15%
Water Absorption RatingGood
Wear FactorFair
Width2"
Width Tolerance-0.25" to +0.25"
Maximum Temperature280°F
Minimum Temperature0°F
Nominal Size (wxl)2" x 4 ft.
Overall Length4 ft.
Overall Width2"
StandardsUL 94 V-0
Temperature Range0°F to 280°F

Shipping Info:

Ship weight (kg) 2.8935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessColorGradeMax. Temp.Tensile Strength RatingThickness ToleranceTemp. RangeTensile StrengthPrice
GRAINGER BULK-CS-GCE-67 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 24 Inch Nominal Size | CP9HKA BULK-CS-GCE-670.063"BrownCE250°FGood-0.01" to +0.01"0°F to +250°F10000 psi€10.38
GRAINGER BULK-CS-GCE-70 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 24 Inch Nominal Size | CP9HKB BULK-CS-GCE-701/4"BrownCE250°FGood-0.011" to +0.011"0°F to +250°F10000 psi€13.96
GRAINGER BULK-CS-GCE-68 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 24 Inch Nominal Size | CP9HKC BULK-CS-GCE-681/8"BrownCE250°FGood-0.013" to +0.013"0°F to +250°F10000 psi€11.95
GRAINGER BULK-CS-GCE-72 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 24 Inch Nominal Size | CP9HKD BULK-CS-GCE-721/2"BrownCE250°FGood-0.037" to +0.037"0°F to +250°F10000 psi€19.28
GRAINGER BULK-CS-GCE-75 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 24 Inch Nominal Size, 1 Inch Thick | CP9HKE BULK-CS-GCE-751"BrownCE250°FGood-0.058" to +0.058"0°F to +250°F10000 psi€26.76
GRAINGER BULK-CS-GCE-80 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 4 ft Nominal Size, 0.063 Inch Thick | CP9HKF BULK-CS-GCE-800.063"BrownCE250°FGood-0.01" to +0.01"0°F to +250°F10000 psi€11.95
GRAINGER BULK-CS-GCE-81 CE Fiberglass Epoxy Laminate Rectangular Bar, 1 Inch x 4 ft Nominal Size, 0.125 Inch Thick | CP9HKG BULK-CS-GCE-811/8"BrownCE250°FGood-0.013" to +0.013"0°F to +250°F10000 psi€15.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CS-GFR4-114 Fiberglass Epoxy Laminate Rectangular Bar, 2 Inch x 4 ft Nominal Size
€141.83 /unit