Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-CS-CF-20 Plastic Sheet Stock, Carbon Fiber, Black, 3 Inch x 24 Inch Nom Inchal Size WxL | CP8MMG

GRAINGER BULK-CS-CF-20 Plastic Sheet Stock, Carbon Fiber, Black, 3 Inch x 24 Inch Nom Inchal Size WxL

Item: CP8MMG Model: BULK-CS-CF-20Cross Ref: 60TY84
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ClarityOpaque
ColorBlack
Corrosion And Chemical ResistanceFair
GradeStandard
Length24"
Length Tolerance-1" to +1"
MachinabilityFair
MaterialCarbon Fiber
Max. Temp.180°F
Min. Temp.0°F
Nominal Size3" x 24"
Temp. Range0°F to +180°F
Tensile Strength120000 psi
Tensile Strength RatingExcellent
Thickness0.062"
Thickness Tolerance-0.008" to +0.002"
Uv ResistantNo
Wear FactorFair
Width3"
Width Tolerance-0.25" to +0.25"
Maximum Temperature180°F
Minimum Temperature0°F
Nominal Size (wxl)3" x 24"
Overall Length24"
Overall Width3"
Temperature Range0°F to 180°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTensile StrengthPrice
GRAINGER BULK-CS-CF-21 Plastic Sheet Stock, Carbon Fiber, Black, 1 Inch x 12 Inch Nom Inchal Size WxL | CP8MLF BULK-CS-CF-21Carbon Fiber120000 psi€22.22
GRAINGER BULK-CS-CF-39 Plastic Sheet Stock, Carbon Fiber, Black, 1 Inch x 12 Inch Nom Inchal Size WxL | CP8MLG BULK-CS-CF-39Carbon Fiber120000 psi€24.85
GRAINGER BULK-CS-CF-28 Plastic Sheet Stock, Carbon Fiber, Black, 1 Inch x 24 Inch Nom Inchal Size WxL | CP8MLH BULK-CS-CF-28Carbon Fiber120000 psi€21.67
GRAINGER BULK-CS-CF-22 Plastic Sheet Stock, Carbon Fiber, Black, 1 Inch x 24 Inch Nom Inchal Size WxL | CP8MLJ BULK-CS-CF-22Carbon Fiber120000 psi€40.16
GRAINGER BULK-CS-CF-16 Plastic Sheet Stock, Carbon Fiber, Black, 1 Inch x 24 Inch Nom Inchal Size WxL | CP8MLK BULK-CS-CF-16Carbon Fiber120000 psi€26.53
GRAINGER BULK-CS-CF-34 Plastic Sheet Stock, Carbon Fiber, Black, 1 Inch x 24 Inch Nom Inchal Size WxL | CP8MLL BULK-CS-CF-34Carbon Fiber120000 psi€27.46
GRAINGER BULK-CS-CF-29 Plastic Sheet Stock, Carbon Fiber, Black, 2 Inch x 12 Inch Nom Inchal Size WxL | CP8MLM BULK-CS-CF-29Carbon Fiber120000 psi€22.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CS-CF-20 Plastic Sheet Stock, Carbon Fiber, Black, 3 Inch x 24 Inch Nom Inchal Size WxL
€62.70 /unit