Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-CR-GFR4-36 Fiberglass Epoxy Laminate Rod, 1 Inch Overall Dia, 12 Inch Overall Length, Yellow | CP9HWV

GRAINGER BULK-CR-GFR4-36 Fiberglass Epoxy Laminate Rod, 1 Inch Overall Dia, 12 Inch Overall Length, Yellow

Item: CP9HWV Model: BULK-CR-GFR4-36Cross Ref: 497Z28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ClarityOpaque
ColorYellow
Corrosion And Chemical ResistanceGood
Density0.072 lbs.-cu. in.
Dia. Tolerance-0.025" to +0.025"
GradeGrade G-10/FR4
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Max. Temp.280°F
Min. Temp.0°F
Overall Dia.1"
Overall Length12"
ShapeRod
Temp. Range0°F to +280°F
Tensile Strength38000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.15%
Water Absorption RatingGood
Wear FactorFair
Diameter Tolerance+/-0.025"
Material GradeG-10/FR4
Maximum Temperature280°F
Minimum Temperature0°F
Overall Diameter1"
StandardsUL 94
Temperature Range0°F to 280°F

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDia. ToleranceOverall Dia.Length ToleranceColorTensile StrengthMax. Temp.ClarityPrice
GRAINGER BULK-CR-GFR4-40 Fiberglass Epoxy Laminate Rod, 1 1/2 Inch Overall Dia, 12 Inch Overall Length | CP9HWR BULK-CR-GFR4-4012"0" to 0.1"1 1/2"-1" to +1"Yellow38000 psi280°FOpaque€68.57
GRAINGER BULK-CR-GFR4-16 Fiberglass Epoxy Laminate Rod, 1 1/2 Inch Overall Dia, 36 Inch Overall Length | CP9HWT BULK-CR-GFR4-1636"-0.033" to +0.074"1 1/2"-1" to +1"Yellow38000 psi280°FOpaque€173.95
GRAINGER BULK-CR-GFR4-14 Fiberglass Epoxy Laminate Rod, 1 1/4 Inch Overall Dia, 36 Inch Overall Length | CP9HWU BULK-CR-GFR4-1436"-0.039" to +0.062"1 1/4"-1" to +1"Yellow38000 psi280°FOpaque€130.29
GRAINGER BULK-CR-GFR4-12 Fiberglass Epoxy Laminate Rod, 1 Inch Overall Dia, 36 Inch Overall Length, Yellow | CP9HWW BULK-CR-GFR4-1236"-0.001" to +0.049"1"-1" to +1"Yellow38000 psi280°FOpaque€92.69
GRAINGER BULK-CR-GFR4-31 Fiberglass Epoxy Laminate Rod, 1/2 Inch Overall Dia, 12 Inch Overall Length | CP9HWX BULK-CR-GFR4-3112"-0.01" to +0.01"1/2"-1" to +1"Yellow38000 psi280°FOpaque€14.36
GRAINGER BULK-CR-GFR4-7 Fiberglass Epoxy Laminate Rod, 1/2 Inch Overall Dia, 36 Inch Overall Length | CP9HWY BULK-CR-GFR4-736"-0.016" to +0.065"1/2"-1" to +1"Yellow38000 psi280°FOpaque€36.00
GRAINGER BULK-CR-GFR4-17 Fiberglass Epoxy Laminate Rod, 2 Inch Overall Dia, 36 Inch Overall Length, Yellow | CP9HWZ BULK-CR-GFR4-1736"-0.018" to +0.078"2"-1" to +1"Yellow38000 psi280°FOpaque€333.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CR-GFR4-36 Fiberglass Epoxy Laminate Rod, 1 Inch Overall Dia, 12 Inch Overall Length, Yellow
€47.33 /unit