Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BST6BNE08 Pipe, 3/4 Inch Nominal Pipe Size, 3 Ft Overall Length | CQ6HYG

GRAINGER BST6BNE08 Pipe, 3/4 Inch Nominal Pipe Size, 3 Ft Overall Length

Item: CQ6HYG Model: BST6BNE08Cross Ref: 782J61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
GradeGrade 316
Gravity FlowNo
Inside Dia.0.812"
MaterialStainless Steel
Max. Operating Pressure150 psi
Max. Operating Temp.450°F
Metal Pipe ConstructionWelded
Min. Operating Temp.-60°F
Nominal Pipe Size3/4"
Outside Dia.1.047"
Overall Length3 ft.
Pipe Weld TypeContinuous Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeBSPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeBSPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.113"
Inside Diameter13/16"
Material GradeGrade 316
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-60°F
Outside Diameter1 3/64"
StandardsASTM A312, ASTM A733, B21

Shipping Info:

Ship weight (kg) 1.4288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleThread ConfigurationNominal Pipe SizeOverall LengthMetal Pipe ConstructionInside Dia.Outside Dia.Side B Connection TypePrice
GRAINGER T4PPH10WD Pipe, 1 1/2 Inch Nominal Pipe Size, 10 Ft Overall Length | CQ6HHY T4PPH10WDSchedule 40Unthreaded1 1/2"10 ft.Welded1.609"1.906"Unthreaded€588.88
GRAINGER ZUSA-PF-2908 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HHZ ZUSA-PF-2908Schedule 40Threaded On Both Ends1 1/2"14"Welded1.609"1.906"Threaded€99.33
GRAINGER E4BNH24 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJA E4BNH24Schedule 80Threaded On Both Ends1 1/2"14"Seamless1.547"1.906"Threaded€95.50
GRAINGER E6BNH24 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJB E6BNH24Schedule 80Threaded On Both Ends1 1/2"14"Seamless1.547"1.906"Threaded€120.16
GRAINGER ZUSA-PF-1584 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJC ZUSA-PF-1584Schedule 40Threaded On Both Ends1 1/2"14"Welded1.609"1.906"Threaded€99.33
GRAINGER ZUSA-PF-2922 Pipe, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HJD ZUSA-PF-2922Schedule 40Threaded On Both Ends1 1/2"16"Welded1.609"1.906"Threaded€115.19
GRAINGER E4BNH25 Pipe, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HJE E4BNH25Schedule 80Threaded On Both Ends1 1/2"16"Seamless1.547"1.906"Threaded€113.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BST6BNE08 Pipe, 3/4 Inch Nominal Pipe Size, 3 Ft Overall Length
€102.03 /unit