GRAINGER BOL-RF-24-4.5 Bollard, 4 1/2 Inch Outside Dia, 24 Inch Finished Height, 24 Inch HeigHeight, Dome | CP7RPH

GRAINGER BOL-RF-24-4.5 Bollard, 4 1/2 Inch Outside Dia, 24 Inch Finished Height, 24 Inch HeigHeight, Dome

Item: CP7RPH Model: BOL-RF-24-4.5Cross Ref: 45XC58
In Stock

Get it by Friday, Jun 13

€139.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
Bollard StripingYes
Bollard Striping ColorBlack
Cap ShapeDome
ColorYellow
FinishPowder Coat
Finished Height24"
FunctionRemovable
Impact Resistance4000 lbs. @ 4 mph
Includes(1) Surface Mounting Bracket
LightedNo
MaterialSteel
Mounting Hole Dia.0.562"
Mounting Plate Dimensions10 1/4" x 10 1/2"
Mounting SurfaceHard Surface
Number Of Mounting Holes4
Outside Dia.4 1/2"
Overall Height24"
Overall Length10 1/4"
ShapeRound
Cap TypeRemovable
Compatible Mounting Surface MaterialConcrete
Inside Diameter4 1/4"
Installed Height24"
Locking SystemExternal Padlock
Manufacturer Warranty Length90 Days
Mounting HardwareNot Included
Mounting Hole Diameter9/16"
Mounting Hole Length1 1/4"
Mounting Hole Width9/16"
Mounting StyleBolt On
Outside Diameter4 1/2"
Overall Width10 1/4"
Product TypeRemovable
ReflectivityNon-Reflective
Resistance PropertiesImpact Resistant
StripingIncluded
Striping DetailYes
Wall Thickness0.1"
Weight29 lbs.

Shipping Info:

Ship weight (kg) 12.87
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)26.16
Country of OriginUS

Product Variants

ProductModelOutside Dia.MaterialColorNumber Of Mounting HolesMounting Hole Dia.Impact ResistanceOverall HeightMounting Plate DimensionsPrice
GRAINGER APPROVED 1743PS Bollard, 5 Inch Outer Dia., 8 Inch Overall Length, Yellow, Carbon Steel | CH6HXT 9V860 1743PS5"Carbon SteelYellow43/4"1000 lbs.36"8" x 8"€326.50
GRAINGER APPROVED 1753 Bollard, 5 Inch Outer Dia., 10 Inch Overall Length, Yellow, Carbon Steel | CH6HXW 3KZU7 17535"Carbon Steel-43/4"1000 lbs.36"10" x 10"€387.77
GRAINGER APPROVED 1763 Bollard, 6 5/8 Inch Outer Dia., Yellow, Carbon Steel | CH6HXY 3KZV2 17636 5/8"Carbon Steel-43/4"-36"10" x 10" x 3/8"€375.44
GRAINGER 1GUD5 Bollard, 4 1/2 Inch Outside Dia, 24 Inch Finished Height, 24 Inch HeigHeight, Dome | CP7RPF 1GUD54 1/2"Carbon SteelSafety Yellow47/8"Not Rated24"8" x 8" x 5/16"€89.34
GRAINGER BOL-JK-24-4.5 Bollard, 4 1/2 Inch Outside Dia, 24 Inch Finished Height, 24 Inch HeigHeight, Dome | CP7RPG BOL-JK-24-4.54 1/2"SteelYellow47/8"4000 lbs. @ 4 mph24"8" x 8"€137.60
GRAINGER BOL-RF-36-4.5 Bollard, 4 1/2 Inch Outside Dia, 36 Inch Finished Height, 36 Inch HeigHeight, Dome | CP7RPJ BOL-RF-36-4.54 1/2"SteelYellow40.562"4000 lbs. @ 4 mph36"10 1/4" x 10 1/2"€199.01
GRAINGER BOL-JKS-36-4.5 Bollard, 4 1/2 Inch Outside Dia, 36 Inch Finished Height, 36 Inch HeigHeight, Dome | CP7RPK BOL-JKS-36-4.54 1/2"SteelYellow47/8"4000 lbs. @ 4 mph36"8" x 8"€185.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BOL-RF-24-4.5 Bollard, 4 1/2 Inch Outside Dia, 24 Inch Finished Height, 24 Inch HeigHeight, Dome
€139.71 /unit