Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BD-1000-125-POP Welding Electrode 83000 Psi 1lb | AG2CJC 31GG43

GRAINGER 31GG43 Welding Electrode 83000 Psi 1lb

Item: AG2CJC Model: 31GG43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Electrode
Aws ClassificationBD-1000
Container Size1 lbs.
Container TypePackage
Diameter1/8"
Length14"
Tensile Strength83000 psi
Elongation (as Welded)25%
Elongation (minimum Required)Not Rated
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
MaterialCarbon Steel
Overall Diameter1/8"
Overall Length14"
ProcessStick Welding (SMAW)
StandardsNOT RATED
Tensile Strength (as Welded)60 ksi
Tensile Strength (minimum Required)60 ksi
Weight1 lbs.
Welding Current DesignationAC, DCEN, DCEP
Yield Strength (as Welded)75 ksi
Yield Strength (minimum Required)75 ksi

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)38.1
Ship width (cm)2.54
HS code8311100000

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
GRAINGER E7014-564-40 Welding Electrode 5/64 Inch Diameter 40lb | AF7FMC 20YD40 20YD40E70140.078"Carton€171.83
GRAINGER E7018-125-01 Welding Electrode 1/8 Inch Diameter 1lb | AF7FMD 20YD41 20YD41E70181/8"Tube€6.64
GRAINGER E7018-125-05P Welding Electrode 1/8 Inch Diameter 5lb | AF7FME 20YD42 20YD42E70181/8"Tube€21.26
GRAINGER E7018-316-50 Welding Electrode 3/16 Inch Diameter 50lb | AF7FMF 20YD43 20YD43E70183/16"Can€201.83
GRAINGER E7018-332-01 Welding Electrode 3/32 Inch Diameter 1lb | AF7FMG 20YD44 20YD44E70180.094"Tube€7.19
GRAINGER E7018-332-05P Welding Electrode 3/32 Inch Diameter 5lb | AF7FMH 20YD45 20YD45E70180.094"Tube€21.79
GRAINGER E7018-532-01 Welding Electrode 5/32 Inch Diameter 1lb | AF7FMJ 20YD46 20YD46E70180.156"Tube€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 31GG43 Welding Electrode 83000 Psi 1lb
€14.20 /unit