Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER B38100.050.0001 Washer 1/2 Bolt Steel 1-3/8 Outside Diameter PK550 | AH8JBQ 38TT82

GRAINGER B38100.050.0001 Flat Washer, 1/2 In Fits Bolt Size, Oversized, 0.563 In I.D., 0.109 In Thk., Blk Oxide, 550 Pk

Item: AH8JBQ Model: B38100.050.0001Cross Ref: 38TT82
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishBlack Oxide
Fits Bolt Sizes1/2"
Inside Dia.0.563"
MaterialSteel
Outside Dia.1 3/8"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness0.109"
Washer TypeOversized Washer

Shipping Info:

Ship weight (kg) 9.6034
Ship height (cm)15.24
Ship length (cm)19.05
Ship width (cm)22.86

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U38403.100.0001 Flat Washer Case Hardened Steel 1 Inch Pk5 | AA8RRV 19NT67 U38403.100.00011"1.031"2"0.156"----5€5.26
APPROVED VENDOR U38403.112.0001 Flat Washer Case Hardened St 1-1/8in Pk5 | AA8RRW 19NT68 U38403.112.00011 1/8"1.156"2 1/4"0.156"----5€9.00
APPROVED VENDOR U38403.125.0001 Flat Washer Case Hardened St 1-1/4in Pk5 | AA8RRX 19NT69 U38403.125.00011 1/4"1 9/32"2 1/2"0.281"----5€7.41
APPROVED VENDOR Z9285 Flat Washer Black Oxide Fits 1/4 Inch - Pack Of 10 | AA9YXA 1JUV6 Z92851/4"9/32"3/4"0.14"-0.02" to +0.005"Rockwell C4--10€36.08
APPROVED VENDOR Z9286 Flat Washer Black Oxide Fits 5/16 Inch - Pack Of 10 | AA9YXB 1JUV7 Z92865/16"11/32"7/8"0.14"-0.02" to +0.005"Rockwell C4--10€19.06
APPROVED VENDOR Z9287 Flat Washer Black Oxide Fits 3/8 Inch - Pack Of 5 | AA9YXC 1JUV8 Z92873/8"13/32"1"0.14"-0.02" to +0.005"Rockwell C4--5€11.51
APPROVED VENDOR Z9289 Flat Washer Black Oxide Fits 1/2 Inch - Pack Of 5 | AA9YXD 1JUV9 Z92891/2"17/32"1 3/8"0.156"-0.02" to +0.005"Rockwell C4--5€22.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER B38100.050.0001 Flat Washer, 1/2 In Fits Bolt Size, Oversized, 0.563 In I.D., 0.109 In Thk., Blk Oxide, 550 Pk