GRAINGER AL-L-1/KIT Tub Rack, 600 Lbs. Load Capacity | CD2HZA 414X85

GRAINGER AL-L-1/KIT Tub Rack, 600 Lbs. Load Capacity

Item: CD2HZA Model: AL-L-1/KITCross Ref: 414X85
In Stock

Get it by Monday, Jun 16

€350.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTub Rack
Bin ColorGray
Bin Depth25"
Bin Height1 1/4"
Bin Width16"
Cart MaterialAluminum
FinishSmooth Polish
Load Capacity600 lbs.
MaterialPolyethylene
Number Of Bins1
Overall Depth25"
Overall Height21"
Overall Width16"
Total Number Of Bins1
Assembled/unassembledAssembled
Bin MaterialPolyethylene
Bin Model Nunber IncludedWHPL-8GY
Bin Outside Height1 1/4"
Bin Outside Length25"
Bin Outside Width16"
Cart ColorSilver
Caster Brake TypeNo Brake Included
Caster Mounting TypeStem
Caster Stem TypeFriction Ring
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(4) Swivel
Caster/wheel Mounting LocationStandard
ColorSilver
Cubic Foot Capacity4.4 cu. ft.
Frame MaterialAluminum
Includes BinsYes
Includes Built-in ScaleNo
Includes Wall-protecting BumpersNo
Lip StyleFlush
Material PropertiesNo
Method Of ConstructionWelded
Number Of Bins/tubs1
Number Of Shelves1
Number Of Usable Sides4
Overall Length25"
Overall Lxwxh25" x 16" x 19"
Shelf AdjustabilityFixed
Shelf Length24 1/2"
Shelf Width14"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)48.26
Ship length (cm)63.5
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of BinsBin ColorBin HeightOverall DepthTotal Number Of BinsLoad CapacityPrice
GRAINGER AL-L-1/KTWH Tub Rack, 600 Lbs. Load Capacity | CD2HYV 414X78 AL-L-1/KTWH16"21"1White1 1/4"25"1600 lbs.€331.35
GRAINGER AL-L-2/KIT Tub Rack, 600 Lbs. Load Capacity | CD2HYW 414X79 AL-L-2/KIT16"34"2Blue1 1/4"28"2600 lbs.€351.09
GRAINGER AL-L-2/KTGY Tub Rack, 600 Lbs. Load Capacity | CD2HYX 414X80 AL-L-2/KTGY16"34"2Gray1 1/4"28"2600 lbs.€351.09
GRAINGER AL-L-2/KTWH Tub Rack, 600 Lbs. Load Capacity | CD2HYY 414X81 AL-L-2/KTWH16"34"2White1 1/4"28"2600 lbs.€351.09
GRAINGER AL-L-5/KTBL Tub Rack, 600 Lbs. Load Capacity | CD2HYZ 414X82 AL-L-5/KTBL19"62"5Blue8"26"5600 lbs.€533.64
RFQ
GRAINGER AL-L-6 Tub Rack, 600 Lbs. Load Capacity | CD3XEU 414X84 AL-L-6/KTBL19"72"6Blue1 1/4"26"6600 lbs.€590.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AL-L-1/KIT Tub Rack, 600 Lbs. Load Capacity
€350.84 /unit