Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER AHL100-GR Float Valve, Pipe Mount, 1 Inch Size, FNPT, 75 GPM Valve Flow Flow, 1/4 Inch NPT | CP9PME

GRAINGER AHL100-GR Float Valve, Pipe Mount, 1 Inch Size, FNPT, 75 GPM Valve Flow Flow, 1/4 Inch NPT

Item: CP9PME Model: AHL100-GRCross Ref: 415F15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,195.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Valve
Body MaterialBronze
Connection TypeFNPT , NPT
FeaturesAngle Body Design, Heavy-Duty, Threaded Outlet
Float MaterialStainless Steel
Float Size7"
MaterialBronze
Max. Pressure120 psi
Max. Temp.450°F
MountingPipe
Rod Length16"
Rod MaterialStainless Steel
Rod Thread1/4"
Size1"
Valve Flow - Flow (1)75 GPM
Valve Flow - Flow (2)22 GPM
Valve Flow - Pressure (1)60 psi
Valve Flow - Pressure (2)20 psi
Arm AdjustabilityAdjustable
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Float7" dia. Cylindrical Stainless Steel
Float Diameter7"
Float ShapeCylindrical
Float Valve TypeFloatValve Assembly (Rod & Float Included)
Flow Rate75 GPM @ 60 psi
For MediaWater
Includes Float And RodFloat and Rod Included
Inlet1" FNPT
Inlet Connection TypeFNPT
Manufacturer Warranty1 yr.
Max. Media Temperature100°F
Max. Pressure (cwp)100 psi
Media Temp. Range33°F to 100°F
Min. Media Temperature33°F
Outlet1" FNPT
Outlet Connection TypeFNPT
Pipe Size1"
Rod16" Brass
Seal MaterialPTFE
Seat StyleSingle Seated
Valve Body StyleAngle

Shipping Info:

Ship weight (kg) 5.841
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialMax. PressureRod LengthFloat MaterialSizeValve Flow - Flow (1)Valve Flow - Pressure (1)Valve Flow - Flow (2)Price
GRAINGER APPROVED R400-1-7 Float Valve, 1 MNPT, Brass | CH6RHD 471F73 R400-1-7Brass100 psi12"-1"44 GPM35 psi69 GPM€43.91
GRAINGER APPROVED R400-3/8-7 Float Valve, 3/8 MNPT, Brass | CH6RHE 471F70 R400-3/8-7Brass125 psi10"-3/8"9 GPM35 psi13 GPM€23.09
GRAINGER APPROVED R605T-1-1/2-7 Float Valve, 1 1/2 Inch Size, FNPT, Brass | CH6RHF 471F75 R605T-1-1/2-7Brass150 psi12"-1 1/2"112 GPM35 psi180 GPM€99.87
GRAINGER APPROVED R605T-2-7 Float Valve, 2 FNPT, Brass | CH6RHG 471F76 R605T-2-7Brass150 psi12"-2"112 GPM35 psi180 GPM€110.49
GRAINGER GHFSS150 Angle Float Valve with Threaded Outlet, Pipe Mount, 1 1/2 Inch Size, 1/4 Inch NPT, NPT | CP9PLC GHFSS150Stainless Steel100 psi18"Stainless Steel1 1/2"100 GPM60 psi100 GPM€1,786.46
GRAINGER ACF150 Angle Float Valve with Threaded Outlet, Pipe Mount, 1 1/2 Inch Size, NPT, 1/4 Inch NPT | CP9PLD ACF150Bronze100 psi18"Copper1 1/2"125 GPM60 psi125 GPM€609.65
GRAINGER AHF150 Angle Float Valve with Threaded Outlet, Pipe Mount, 1 1/2 Inch Size, NPT, 1/4 Inch NPT | CP9PLE AHF150Bronze100 psi18"Copper1 1/2"125 GPM60 psi125 GPM€762.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AHL100-GR Float Valve, Pipe Mount, 1 Inch Size, FNPT, 75 GPM Valve Flow Flow, 1/4 Inch NPT
€1,195.90 /unit