Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ADVD7998-M61-3B Spring Nut, Square Clip-On, Steel, Zinc Plated, M6-1.00 Thread, Steel, 25 PK | CP8JTC

GRAINGER ADVD7998-M61-3B Spring Nut, M6x1 Thread Size, Steel, Zn Plated, Not Gr., 25 Pk

Item: CP8JTC Model: ADVD7998-M61-3BCross Ref: 487J71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Nut
Cage FinishZinc Plated
Cage MaterialSteel
Clip-on StyleSquare
FinishZinc Plated
GradeNon Graded
Head Height0.313"
Lock TypeDistorted Thread
MaterialSteel
Max. Panel Thickness2.67 mm
Min. Panel Thickness1.63 mm
Overall Length13.21 mm
RemovableYes
ShapeCage Nut
Thread DirectionRight Hand
Thread FitClass 3B
Thread SizeM6 x 1
Width12.45 mm
For Use In SystemsAutomotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Material Grade/classUngraded
Maximum Panel Thickness2.67 mm
Minimum Panel Thickness1.63 mm
Nut FinishZinc Plated
Nut MaterialSteel
Nut ShapeCage Nut
Overall Width12.45 mm
System Of MeasurementMetric
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ADVD7998-M61-3B Spring Nut, M6x1 Thread Size, Steel, Zn Plated, Not Gr., 25 Pk
€23.29 /pack