Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ADVD7941-1032-3B Spring Nut, Square Clip-On, Steel, Zinc Plated, #10-32 Thread, 0.49 Inch Size Width, 25 PK | CP8JRM

GRAINGER ADVD7941-1032-3B Spring Nut, 10-32 Thread Size, Steel, Zn Plated, 25 Pk

Item: CP8JRM Model: ADVD7941-1032-3BCross Ref: 487J55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Nut
Cage FinishZinc Plated
Cage MaterialSteel
Clip-on StyleSquare
FinishZinc Plated
GradeNon Graded
Head Height3/8"
Lock TypeDistorted Thread
MaterialSteel
Max. Panel Thickness0.105"
Min. Panel Thickness5/77"
Overall Length13/25"
RemovableYes
ShapeCage Nut
Thread DirectionRight Hand
Thread FitClass 3B
Thread Size#10-32
Width0.49"
For Use In SystemsAutomotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Material Grade/classUngraded
Maximum Panel Thickness0.105"
Minimum Panel Thickness0.064"
Nut FinishZinc Plated
Nut MaterialSteel
Nut ShapeCage Nut
Overall Width0.49"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ADVD7941-1032-3B Spring Nut, 10-32 Thread Size, Steel, Zn Plated, 25 Pk
€15.78 /pack