Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ABA2-094-01T Welding Wire Aba2 3/32 Inch Diameter Tube | AF7FQD 20YC82

GRAINGER 20YC82 Welding Wire Aba2 3/32 Inch Diameter Tube

Item: AF7FQD Model: 20YC82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Aws ClassificationABA2
Container Size1 lbs.
Container TypeTube
Length36"
MaterialCopper
Tensile Strength55000 psi
Brinell Hardness130-150 BHN
Compatible Shielding Gas100% Argon, Argon With up to 50% Helium
Elongation (as Welded)23%
Elongation (minimum Required)23%
For Material TypeAluminum Bronze To Aluminum Bronze, Aluminum Bronze To Cast Iron, Aluminum Bronze To Copper, Aluminum Bronze To Steel, Cast Iron To Carbon Steel, Cast Iron To Copper, Copper To Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessTIG Welding (GTAW)
Rod Length36"
SeriesERCuAl-A2
StandardsAWS A5.7
Tensile Strength (as Welded)60 ksi
Tensile Strength (minimum Required)60 ksi
Weight1 lbs.
Welding Current DesignationAC, DCEN
Yield Strength (as Welded)43 ksi
Yield Strength (minimum Required)43 ksi

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)96.52
Ship width (cm)7.62
HS code7408290000

Product Variants

ProductModelContainer SizeContainer TypeTensile StrengthMaterialAws ClassificationPrice
GRAINGER ABA2-063-01T Welding Wire Aba2 1/16 Inch Diameter Tube | AF7FQB 20YC80 20YC801 lbs.Tube55000 psiCopperABA2€35.61
GRAINGER ABA2-063-10T Welding Wire Aba2 1/16 Inch Diameter Box | AF7FQC 20YC81 20YC8110 lbs.Box55000 psiCopperABA2€287.41
GRAINGER ABA2-094-10T Welding Wire Aba2 3/32 Inch Diameter Box | AF7FQE 20YC83 20YC8310 lbs.Box55000 psiCopperABA2€291.28
GRAINGER ABA2-125-01T Welding Wire Aba2 1/8 Inch Diameter Tube | AF7FQF 20YC84 20YC841 lbs.Tube55000 psiCopperABA2€34.67
GRAINGER ABA2-125-10T Welding Wire Aba2 1/8 Inch Diameter Box | AF7FQG 20YC85 20YC8510 lbs.Box55000 psiCopperABA2€291.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YC82 Welding Wire Aba2 3/32 Inch Diameter Tube
€31.54 /unit