Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER A2-063-05T Tig Welding Rod 5 Lb Box 1-16 Inch Diameter | AF9ZJB 30XN35

GRAINGER 30XN35 Tig Welding Rod 5 Lb Box 1-16 Inch Diameter

Item: AF9ZJB Model: 30XN35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationA2
Container Size5 lbs.
Container TypeBox
Length36"
MaterialTool Steel
Compatible Shielding Gas100% Argon
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material GradeGrade A2
For Material TypeTool Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessTIG Welding (GTAW)
Rockwell Hardness58 to 62 HRC
Rod Length36"
SeriesA-2 Series
StandardsNOT RATED
Tensile Strength (as Welded)Not Rated
Tensile Strength (minimum Required)Not Rated
Weight5 lbs.
Welding Current DesignationDCEN
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)7.62
Ship length (cm)96.52
Ship width (cm)15.24
HS code7229909000

Product Variants

ProductModelMaterialTensile StrengthContainer SizeAws ClassificationContainer TypePrice
GRAINGER A2-063-01T Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter | AF9ZJA 30XN34 30XN34Tool Steel-1 lbs.A2Tube€62.62
GRAINGER ER70S6-063-01T Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter | AF9ZLP 30XP04 30XP04Carbon Steel77000 psi1 lbs.ER70S6Tube€12.65
GRAINGER ERNI55-063-01T Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter | AF9ZMB 30XP15 30XP15Nickel58000 psi1 lbs.ERNI55Tube€86.92
GRAINGER H12-063-01T Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter | AF9ZMQ 30XP32 30XP32Tool Steel-1 lbs.H12Tube€64.98
GRAINGER H13-063-01T Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter | AF9ZMX 30XP42 30XP42Tool Steel-1 lbs.H13Tube€63.26
GRAINGER S7-063-01T Tig Welding Rod 1 Lb Tube 1/16 Inch Diameter | AF9ZPA 30XP72 30XP72Tool Steel-1 lbs.S7Tube€70.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30XN35 Tig Welding Rod 5 Lb Box 1-16 Inch Diameter
€251.73 /unit