Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER A04104.025.0200 Hex Head Cap Screw 1/4-20x2 8 Steel Grade 8 YZ PK700 | AH8VWR 39AC58

GRAINGER A04104.025.0200 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 2 In Lg., 5/32 In Head Ht., Gr. 8, 700 Pk

Item: AH8VWR Model: A04104.025.0200Cross Ref: 39AC58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.8613
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.025.0075 Hex Cap Screw Grade 8 1/4-20 x 3/4 - Pack Of 100 | AA2DQC 10E541 U04104.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€11.40
APPROVED VENDOR U04104.025.0125 Hex Cap Screw Grade 8 1/4-20 x 1-1/4 - Pack Of 100 | AA2DQH 10E546 U04104.025.0125Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€15.19
APPROVED VENDOR U04104.025.0150 Hex Cap Screw Grade 8 1/4-20 x 1-1/2 - Pack Of 100 | AA2DQJ 10E547 U04104.025.0150Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€14.96
APPROVED VENDOR U04104.025.0175 Hex Cap Screw Grade 8 1/4-20 x 1-3/4 - Pack Of 100 | AA2DQK 10E548 U04104.025.0175Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.75
APPROVED VENDOR U04104.025.0050 Hex Cap Screw Grade 8 1/4-20 x 1/2 - Pack Of 100 | AA2GGX 10H326 U04104.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€9.66
APPROVED VENDOR U04104.025.0062 Hex Cap Screw Grade 8 1/4-20 x 5/8 - Pack Of 100 | AA2GGY 10H327 U04104.025.0062Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.56
APPROVED VENDOR U04104.025.0100 Hex Cap Screw Grade 8 1/4-20 x 1 - Pack Of 100 | AA2GGZ 10H330 U04104.025.0100Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER A04104.025.0200 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 2 In Lg., 5/32 In Head Ht., Gr. 8, 700 Pk
€254.84 /unit