Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER A01200.031.0225 Hex Head Cap Screw 5/16-18x2-1/4 Steel Grade 5 Zinc Plated PK400 | AH8PPF 38WY46

GRAINGER A01200.031.0225 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 2 1/4 In Lg., Zn Plated, 120000 psi TS, 400 Pk

Item: AH8PPF Model: A01200.031.0225Cross Ref: 38WY46
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height13/64"
Head TypeHex
Head Width1/2"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length2 1/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.9207
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionDrive TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U01200.031.0150 Hex Cap Screw Grade 5 5/16-18 x 1-1/2 - Pack Of 100 | AA9ZWY 1KA37 U01200.031.0150Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel100€21.16
APPROVED VENDOR U01200.031.0350 Hex Cap Screw Grade 5 5/16-18 x 3-1/2 - Pack Of 50 | AA9ZXC 1KA44 U01200.031.0350Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€16.71
APPROVED VENDOR U01200.031.0137 Hex Cap Screw Grade 5 5/16-18 x 1-3/8 - Pack Of 100 | AB6ZQR 22TA85 U01200.031.0137Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel100€23.82
APPROVED VENDOR U01200.031.0162 Hex Cap Screw Grade 5 5/16-18 x 1-5/8 - Pack Of 100 | AB6ZQT 22TA86 U01200.031.0162Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel100€71.79
APPROVED VENDOR U01200.031.0175 Hex Cap Screw Grade 5 5/16-18 x 1-3/4 - Pack Of 50 | AB6ZQU 22TA87 U01200.031.0175Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€14.34
APPROVED VENDOR U01200.031.0200 Hex Cap Screw Grade 5 5/16-18 x 2 - Pack Of 50 | AB6ZQV 22TA88 U01200.031.0200Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€13.77
APPROVED VENDOR U01200.031.0225 Hex Cap Screw Grade 5 5/16-18 x 2-1/4 - Pack Of 50 | AB6ZQW 22TA89 U01200.031.0225Partially ThreadedHexRockwell C19Right Hand--5/16"-18Steel50€17.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER A01200.031.0225 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 2 1/4 In Lg., Zn Plated, 120000 psi TS, 400 Pk