GRAINGER 9804_36_36 Stainless Steel Sheet 410, 36 Inch X 36 Inch Size, 0.09 Inch Thick, 45 Rockwell Hardness | CQ7CMX

GRAINGER 9804_36_36 Stainless Steel Sheet 410, 36 Inch X 36 Inch Size, 0.09 Inch Thick, 45 Rockwell Hardness

Item: CQ7CMX Model: 9804_36_36Cross Ref: 795W38
In Stock

Get it by Tuesday, Jun 17

€627.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 422
GradeGrade 410
Heat TreatableYes
Includes Material CertificateYes
Length36"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 45
ShapeRectangle
Tensile Strength221200 psi
Width36"
Yield Strength177700 psi
Material GradeGrade 410
Overall Length36"
Overall Width36"
StandardsASTM F899
Thickness0.09"

Shipping Info:

Ship weight (kg) 15.066
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthGradeHeat TreatableBrinell HardnessRockwell HardnessHeat TreatmentFabricationPrice
GRAINGER 9670_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.025 Inch Thick, 99 Rockwell Hardness | CQ7ART 9670_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€332.51
GRAINGER 9671_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.032 Inch Thick, 99 Rockwell Hardness | CQ7ARU 9671_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€287.98
GRAINGER 9673_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.05 Inch Thick, 99 Rockwell Hardness | CQ7ARV 9673_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€319.46
GRAINGER 9674_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.063 Inch Thick, 99 Rockwell Hardness | CQ7ARW 9674_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€321.84
GRAINGER 9675_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.071 Inch Thick, 99 Rockwell Hardness | CQ7ARX 9675_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€454.48
GRAINGER 9676_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.08 Inch Thick, 99 Rockwell Hardness | CQ7ARY 9676_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€349.76
GRAINGER 9677_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.09 Inch Thick, 99 Rockwell Hardness | CQ7ARZ 9677_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€482.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9804_36_36 Stainless Steel Sheet 410, 36 Inch X 36 Inch Size, 0.09 Inch Thick, 45 Rockwell Hardness
€627.63 /unit