Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9665_6_36 4130 Alloy Steel Rectangular Bar, 0.08 Inch Thick | CP7AVV

GRAINGER 9665_6_36 Alloy Steel Rectangular Bar, 0.08 Inch Thick

Item: CP7AVV Model: 9665_6_36Cross Ref: 786A48
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness156
FabricationCold Finished
GradeGrade 4130
Includes Material CertificateYes
Length36"
Length ToleranceNot Rated
Machinability70%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell 82
ShapeRectangular Bar
Tensile Strength81000 psi
Thickness2/25"
Thickness Tolerance-0.009" to +0.009"
Tolerance RatingStandard
Width6"
Width ToleranceNot Rated
Yield Strength66000 psi
Heat TreatmentAnnealed
Overall Length36"
Overall Width6"
StandardsAMS 6350, AMS 6351, ASTM A505

Shipping Info:

Ship weight (kg) 2.2365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeFabricationMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 9659_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€21.05
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 9660_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€8.80
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 9661_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€31.45
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 9661_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€9.15
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 9662_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€10.27
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 9662_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€33.76
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 9663_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9665_6_36 Alloy Steel Rectangular Bar, 0.08 Inch Thick
€66.94 /unit