Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9661_36_36 4130 Alloy Steel Sheet, 0.04 Inch Thick | CP7EQV

GRAINGER 9661_36_36 Alloy Steel Sheet, 0.04 Inch Thick

Item: CP7EQV Model: 9661_36_36Cross Ref: 786A74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness156
FabricationCold Finished
GradeGrade 4130
Includes Material CertificateYes
Length36"
Length ToleranceNot Rated
Machinability70%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell B82
ShapeSheet
System Of MeasurementImperial
Tensile Strength81000 psi
Thickness1/25"
Thickness Tolerance-0.009" to +0.009"
Width36"
Width ToleranceNot Rated
Yield Strength66000 psi
Heat TreatmentAnnealed
Overall Length36"
Overall Width36"
StandardsAMS 6350, AMS 6351, ASTM A505

Shipping Info:

Ship weight (kg) 6.723
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFabricationGradeMaterialShapePrice
GRAINGER 22517_12_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELJ 22517_12_36Cold FinishedGrade 4130Alloy SteelSheet€88.22
GRAINGER 22517_36_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELK 22517_36_36Cold FinishedGrade 4130Alloy SteelSheet€224.05
GRAINGER 9659_36_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELL 9659_36_36Cold FinishedGrade 4130Alloy SteelSheet€96.17
GRAINGER 9659_24_24 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELM 9659_24_24Cold FinishedGrade 4130Alloy SteelSheet€51.15
GRAINGER 22517_24_24 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELN 22517_24_24Cold FinishedGrade 4130Alloy SteelSheet€113.52
GRAINGER 9659_12_12 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELP 9659_12_12Cold FinishedGrade 4130Alloy SteelSheet€13.64
GRAINGER 22517_24_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELQ 22517_24_36Cold FinishedGrade 4130Alloy SteelSheet€162.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9661_36_36 Alloy Steel Sheet, 0.04 Inch Thick
€138.34 /unit