Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9647_12_24 Stainless Steel Sheet 301, 12 Inch X 24 Inch Size, 0.04 Inch Thick, 41 Rockwell Hardness | CQ7BDW

GRAINGER 9647_12_24 Stainless Steel Sheet 301, 12 Inch X 24 Inch Size, 0.04 Inch Thick, 41 Rockwell Hardness

Item: CQ7BDW Model: 9647_12_24Cross Ref: 795U42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 382
GradeGrade 301
Heat TreatableNo
Heat TreatmentHalf Hard
Includes Material CertificateYes
Length24"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 41
ShapeRectangle
Tensile Strength185100 psi
Thickness1/25"
Width12"
Yield Strength140000 psi
Overall Length24"
Overall Width12"
StandardsASTM A666

Shipping Info:

Ship weight (kg) 1.494
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthGradeHeat TreatableBrinell HardnessRockwell HardnessHeat TreatmentFabricationPrice
GRAINGER 9670_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.025 Inch Thick, 99 Rockwell Hardness | CQ7ART 9670_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€332.51
GRAINGER 9671_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.032 Inch Thick, 99 Rockwell Hardness | CQ7ARU 9671_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€287.98
GRAINGER 9673_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.05 Inch Thick, 99 Rockwell Hardness | CQ7ARV 9673_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€319.46
GRAINGER 9674_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.063 Inch Thick, 99 Rockwell Hardness | CQ7ARW 9674_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€321.84
GRAINGER 9675_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.071 Inch Thick, 99 Rockwell Hardness | CQ7ARX 9675_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€454.48
GRAINGER 9676_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.08 Inch Thick, 99 Rockwell Hardness | CQ7ARY 9676_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€349.76
GRAINGER 9677_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.09 Inch Thick, 99 Rockwell Hardness | CQ7ARZ 9677_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€482.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9647_12_24 Stainless Steel Sheet 301, 12 Inch X 24 Inch Size, 0.04 Inch Thick, 41 Rockwell Hardness
€292.05 /unit