Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9530NP Straight Blade Plug, 5-30P, 30 A, 125VAC, Gray, 2 Poles | CQ2GAF

GRAINGER 9530NP Straight Blade Plug, 5-30P, 30 A, 125VAC, Gray, 2 Poles

Item: CQ2GAF Model: 9530NPCross Ref: 49YY44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Amps30A
Blade MaterialBrass
Body Length3.81"
Connection OrientationStraight
For EnvironmentDry
For LocationIndoor
For Maximum Cable Diameter1 8/25"
For Minimum Cable Diameter0.425"
GroundingGrounded
Housing ColorGray
Housing MaterialComposite
Hp2 hp
Insulation MaterialThermoplastic
Ip RatingNot Rated
Max. Wire Size8 AWG
Min. Wire Size12 AWG
Nema Plug Configuration5-30P
Number Of Blades3
Number Of Poles2
Outside Dia.3 3/25"
PolarizedYes
Voltage125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating30A
Horsepower Rating2 hp
Maximum Wire Size8 AWG
Minimum Wire Size12 AWG
Outside Diameter3.12"
PhaseSingle
Resistance PropertiesChemical Resistant, Impact Resistant
StandardsCSA CERTIFIED, UL LISTED
Voltage Rating125V AC

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsVoltageWiring StyleNumber Of PolesNema Plug ConfigurationConnection OrientationHousing ColorNumber Of BladesPrice
GRAINGER 9432ANPB Angle Straight Blade Plug, 14-30P, 30 A, 125/250VAC, Black/White, 3 Poles | CQ2FZN 9432ANPB30A125/250V ACStandard314-30PAngledBlack, White4€61.46
GRAINGER 9452ANPB Angle Straight Blade Plug, 14-50P, 50 A, 125/250VAC, Black, 3 Poles | CQ2FZP 9452ANPB50A125/250V ACStandard314-50PAngledBlack4€80.52
GRAINGER 9462ANPB Angle Straight Blade Plug, 14-60P, 60 A, 125/250VAC, Black, 3 Poles | CQ2FZQ 9462ANPB60A125/250V ACStandard314-60PAngledBlack4€86.87
GRAINGER 8432ANPB Angle Straight Blade Plug, 15-30P, 30 A, 250VAC, Black/White, 3 Poles | CQ2FZR 8432ANPB30A250V ACStandard315-30PAngledBlack, White4€61.19
GRAINGER 8452ANPB Angle Straight Blade Plug, 15-50P, 50 A, 250VAC, Black/White, 3 Poles | CQ2FZT 8452ANPB50A250V ACStandard315-50PAngledBlack, White4€81.18
GRAINGER 8462ANPB Angle Straight Blade Plug, 15-60P, 60 A, 250VAC, Black, 3 Poles | CQ2FZU 8462ANPB60A250V ACStandard315-60PAngledBlack4€85.36
GRAINGER 8362ANPB Angle Straight Blade Plug, 18-60P, 60 A, 120/208VAC, Black, 4 Poles, Screw Terminals | CQ2FZV 8362ANPB60A120/208V ACStandard418-60PAngledBlack4€81.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9530NP Straight Blade Plug, 5-30P, 30 A, 125VAC, Gray, 2 Poles
€112.20 /unit