Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 900-11808 Drawer Front Roller Set, Conventional, Bracket, Friction, Steel Plated, Full | CP9CZT

GRAINGER 900-11808 Drawer Front Roller Set, Conventional, Bracket, Friction, Steel Plated, Full

Item: CP9CZT Model: 900-11808Cross Ref: 451J89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
Closure TypeConventional
ColorGray
Detent TypeHold In
Disconnect MethodNon Disconnect
Extension TypeFull
FinishSteel Plated
Flat Mount Load Cap. Per Pair150 lbs.
Glide MechanismFriction
HardwareNot Included
Height1/4"
Load Capacity150 lbs.
MaterialSteel
Side Mount Load Cap. Per Pair150 lbs.
Side Space1/2"
Travel Length10"
Vehicle Mount Load Cap. Per Pair100 lbs.
Bracket Width1 1/8"
Overall Height1"
Product TypeGuide Roller
Roller Outside Diameter1 3/16"
Roller Width1/2"

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGlide MechanismTravel LengthExtended LengthHeightClosed LengthDisconnect MethodFlat Mount Load Cap. Per PairVehicle Mount Load Cap. Per PairPkg. Qty.Price
GRAINGER 45-18 Drawer Roller, Conventional, Rack, Friction, Steel Plated, Full, Non Disconnect | CP9CZU 45-18Friction10"-1/4"-Non Disconnect150 lbs.100 lbs.1€1.51
GRAINGER 45-98 Drawer Roller/Axle, Conventional, Bracket, Friction, Unfinished, Full | CP9CZV 45-98Friction10"-1/4"-Non Disconnect150 lbs.100 lbs.1€2.41
GRAINGER 45-412 Drawer Slide Kit, Conventional, Flat, Friction, Steel Plated, Full, Non Disconnect | CP9CZW 45-412Friction10"22"-22"Non Disconnect150 lbs.100 lbs.1€14.11
GRAINGER 45-581-16 Drawer Slide, Conventional, Side, Friction, Painted, Full, Non Disconnect | CP9CZX 45-581-16Friction10"16"-16"Non Disconnect150 lbs.100 lbs.1€6.37
GRAINGER 45-581-18 Drawer Slide, Conventional, Side, Friction, Painted, Full, Non Disconnect, White | CP9CZY 45-581-18Friction10"18 1/4"-18"Non Disconnect150 lbs.100 lbs.1€7.50
GRAINGER 45-581-20 Drawer Slide, Conventional, Side, Friction, Painted, Full, Non Disconnect, White | CP9CZZ 45-581-20Friction10"20"-20"Non Disconnect150 lbs.100 lbs.1€11.10
GRAINGER 45-581-22 Drawer Slide, Conventional, Side, Friction, Steel Plated, Full, 2 Pr | CP9DAA 45-581-22Friction10"22"-22"Non Disconnect150 lbs.100 lbs.2€7.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 900-11808 Drawer Front Roller Set, Conventional, Bracket, Friction, Steel Plated, Full
€3.62 /unit