Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8PB0612W Barricade Beam, 8 Inch Overall Height, 6 ft x 8 in, Engineer, 6 ft Width, 4 lb Wt | CQ7QVR

GRAINGER 8PB0612W Barricade Beam, 8 Inch Overall Height, 6 ft x 8 in, Engineer, 6 ft Width, 4 lb Wt

Item: CQ7QVR Model: 8PB0612WCross Ref: 8YJC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam
Beam Width6 ft.
ColorOrange
FillableNo
For Number Of Panels0
For Use WithFiltrona Excrusion Barricade Legs
Frame MaterialPolyethylene
Height8"
LegendBlank
Outside Dia.8"
Reflective GradeEngineer
Width6 ft.
For Use With Product TypeFiltrona Excrusion Barricade Legs
Length2"
Outside Diameter8"
Overall Height8"
Product TypeBarricade Beam
StandardsMUTCD, MASH 16 COMPLIANT, NCHRP 350
Weight4 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorReflective GradeOutside Dia.Beam WidthFrame MaterialFor Number Of PanelsHeightFillablePrice
GRAINGER 8T3B0411L Barricade Beam, 8 Inch Overall Height, 4 ft x 8 in, Engineer, 4 ft Width, 3 lb Wt | CQ7QUV 8T3B0411LOrangeEngineer0.825"4 ft.Polyethylene-8"No€49.43
GRAINGER 97-01-028-02G Barricade Beam, 8 Inch Overall Height, 60 Inch x 8 in, Engineer, 72 Inch Width, 4 lb Wt | CQ7QUW 97-01-028-02GOrange, WhiteEngineer72"60"Plastic18"No€91.66
GRAINGER 97-01-028 Barricade Beam, 8 Inch Height, 60 Inch x 8 Inch, High-Intensity Prismatic | CQ7QUX 97-01-028WhiteHigh Intensity Prismatic72"60"Plastic18"No€46.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8PB0612W Barricade Beam, 8 Inch Overall Height, 6 ft x 8 in, Engineer, 6 ft Width, 4 lb Wt
€136.88 /unit