Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8627 Rack Bracket 12 Inch Height x 7 Inch Width x 4 Inch Depth | AF6YJU 20PW25

GRAINGER 8627 Rack Bracket 12 Inch Height x 7 Inch Width x 4 Inch Depth

Item: AF6YJU Model: 8627Cross Ref: 20PW25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack Bracket
Accessory GroupNetwork
Depth4"
Height12"
MaterialSteel
Number Of Ports0
TypeWall Mount
Width568622"
Accessory TypeBrackets
ColorBlack
Overall Depth12"
Overall Height7"
Overall Width19"
Product TypeWall Mount Bracket

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)30.48
Ship length (cm)50.55
Ship width (cm)17.78
HS code8544429000

Product Details:

    • Number of 6-Packs (0)

Product Variants

ProductModelHeightTypeMaterialDepthAccessory GroupNumber Of PortsPrice
GRAINGER 8623 Rack Bracket 4.1 Inch Height x 1.8 Inch Width x 4 Inch Depth | AF6YHW 20PW22 86234 1/10"Wall MountSteel4"Network-€16.87
GRAINGER 8624 Rack Bracket 5.7 Inch Height x 7.2 Inch Width x 4 Inch Depth | AF6YJR 20PW23 86245 7/10"Wall MountSteel4"Network-€28.84
GRAINGER 8625 Rack Bracket 4.12 Inch Height x 5.31 Inch Width x 4 Inch Depth | AF6YJT 20PW24 86254 3/25"Wall MountSteel4"Network-€42.76
GRAINGER 8626 Rack Bracket 4 Inch Height x 7 Inch Width x 4 Inch Depth | AF6YJV 20PW26 86264"Wall MountSteel4"Network-€49.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8627 Rack Bracket 12 Inch Height x 7 Inch Width x 4 Inch Depth
€72.34 /unit