GRAINGER 8600 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 0.5 Feet | AF6YMZ 20PX25

GRAINGER 8600 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 0.5 Feet

Item: AF6YMZ Model: 8600
In Stock

Get it by Tuesday, Jun 17

€3.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSTP Cable
Boot TypeBooted
Category Type6A
ColorBlue
Conductor MaterialCopper
Conductor Size26 AWG
Jacket MaterialPVC
Length0.5 ft.
Number Of Cables8
ShapeRound
Shielded / UnshieldedYes
Wire Gauge24 AWG
Cable Diameter6.2 mm
Cable ShapeRound
Conductor Gauge26 AWG
End 1 Boot TypeSnagless
End 1 Connection TypeRJ45
End 2 Boot TypeSnagless
End 2 Connection TypeRJ45
Fire RatingCommercial
Insulation MaterialPolyethylene
Jacket ColorBlue
Maximum Frequency500 MHz
Maximum Impedance87.6 ohms
Nec Article And Type800 CMG
Overall Length0.5 ft.
Performance Category6A
ShieldedShielded
StandardsTIA‑568‑C.2, UL 444
Transmission Speed10 Gbps

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.29
Ship length (cm)17.78
Ship width (cm)2.79
HS code8544429000

Product Variants

ProductModelColorJacket MaterialNumber Of CablesShielded / UnshieldedConductor MaterialBoot TypeShapeWire GaugePrice
GRAINGER 5898 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 1 Feet | AF6YNA 20PX26 5898BluePVC8YesCopperBootedRound24 AWG€9.30
GRAINGER 8601 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 2 Feet | AF6YNB 20PX27 8601BluePVC8YesCopperBootedRound24 AWG€4.83
GRAINGER 5899 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 3 Feet | AF6YNC 20PX28 5899BluePVC8YesCopperBootedRound24 AWG€10.61
GRAINGER 5900 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 5 Feet | AF6YND 20PX29 5900BluePVC8YesCopperBootedRound24 AWG€12.68
GRAINGER 5901 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 7 Feet | AF6YNE 20PX30 5901BluePVC8YesCopperBootedRound24 AWG€15.49
GRAINGER 5902 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 10 Feet | AF6YNF 20PX31 5902BluePVC8YesCopperBootedRound24 AWG€18.74
GRAINGER 5903 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 14 Feet | AF6YNG 20PX32 5903BluePVC8YesCopperBootedRound24 AWG€15.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8600 Shielded Twisted Pair Cable 500mhz 24 Awg Blue 0.5 Feet
€3.87 /unit