Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 82171LH Thread Repair Kit, Free-Running, Left Hand, M12 Thread Size, 45/64 Inch Overall Length | CQ2AEG

GRAINGER 82171LH Thread Repair Kit, M12 Thread Size, SS, Free Running, Plain

Item: CQ2AEG Model: 82171LHCross Ref: 30PG30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Display Qty1
FinishPlain
Helical Insert TypeFree Running
IncludesHelical Insert, Tap, Tool
MaterialStainless Steel
Number Of Inserts8
Number Of Sizes1
Overall Length45/64"
System Of MeasurementMetric
Thread DirectionLeft Hand
Thread SizeM12
Insert Types IncludedHelical Inserts

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 82171LH Thread Repair Kit, M12 Thread Size, SS, Free Running, Plain
€297.72 /unit