Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8192_24_0 110 Copper Rod, 1/16 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0013 Inch Tolerance | CP8ZAJ

GRAINGER 8192_24_0 Copper Rod, 1/16 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0013 Inch Tolerance

Item: CP8ZAJ Model: 8192_24_0Cross Ref: 803Y18
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FinishMill
GradeGrade 110
Includes Material CertificateNo
Length24"
MaterialCopper
Outside Dia.0.062"
Outside Dia. Tolerance-0.0013" to +0.0013"
Rockwell HardnessRockwell B45
TemperH04
Tensile Strength46000 psi
Yield Strength40000 psi

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOutside Dia.Outside Dia. ToleranceTemperYield StrengthRockwell HardnessTensile StrengthIncludes Material CertificatePrice
GRAINGER 13898_12_0 Copper Rod, 1 Inch Outside Dia, 12 Inch Overall Lg, +/-0.002 Inch Tolerance | CP8YUN 13898_12_0Grade 1011"-0.002" to +0.002"H0440000 psiRockwell B4546000 psiYes€70.04
GRAINGER 13898_36_0 Copper Rod, 1 Inch Outside Dia, 36 Inch Overall Lg, +/-0.002 Inch Tolerance | CP8YUP 13898_36_0Grade 1011"-0.002" to +0.002"H0440000 psiRockwell B4546000 psiYes€206.95
GRAINGER 13898_48_0 Copper Rod, 1 Inch Outside Dia, 4 Ft Overall Lg, +/-0.002 Inch Tolerance | CP8YUQ 13898_48_0Grade 1011"-0.002" to +0.002"H0440000 psiRockwell B4546000 psiYes€280.14
GRAINGER 13898_72_0 Copper Rod, 1 Inch Outside Dia, 6 Ft Overall Lg, +/-0.002 Inch Tolerance | CP8YUR 13898_72_0Grade 1011"-0.002" to +0.002"H0440000 psiRockwell B4546000 psiYes€420.21
GRAINGER 7850_12_0 Copper Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Lg, +/-0.0025 Inch Tolerance | CP8YUT 7850_12_0Grade 1011 1/2"-0.0025" to +0.0025"H0440000 psiRockwell B4546000 psiYes€155.73
GRAINGER 7850_24_0 Copper Rod, 1 1/2 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0025 Inch Tolerance | CP8YUU 7850_24_0Grade 1011 1/2"-0.0025" to +0.0025"H0440000 psiRockwell B4546000 psiYes€310.30
GRAINGER 7850_36_0 Copper Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Lg, +/-0.0025 Inch Tolerance | CP8YUV 7850_36_0Grade 1011 1/2"-0.0025" to +0.0025"H0440000 psiRockwell B4546000 psiYes€466.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8192_24_0 Copper Rod, 1/16 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0013 Inch Tolerance