Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8060_36_48 Aluminum Sheet, 4 Ft Overall Lg, 36 Inch Overall Width, 0.071 Inch ThickBare | CQ6TYJ

GRAINGER 8060_36_48 Aluminum Sheet, 4 Ft Overall Lg, 36 Inch Overall Width, 0.071 Inch ThickBare

Item: CQ6TYJ Model: 8060_36_48Cross Ref: 795RT4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness47
GradeGrade 2024
Includes Material CertificateYes
Length4 ft.
Length Tolerance0" to +0.125"
MaterialAluminum
Mechanical FinishBare
Rockwell HardnessRockwell 75
ShapeSheet
TemperT3
Tensile Strength11000 psi
Thickness0.071"
Width36"
Yield Strength19000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Material GradeGrade 2024
Overall Length4 ft.
Overall Width36"
Shape TypeSheet
StandardsASTM B209
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 5.562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessLength ToleranceTemperMechanical FinishPrice
GRAINGER 20733_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.001 In | CQ6RWV 20733_12_12230.09"4930 psi13000 psi-0" to +0.125"H14Mill€24.06
GRAINGER 7128_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWW 7128_12_12600.063"28000 psi33000 psiRockwell B170" to +0.125"H32Mill€10.60
GRAINGER 8025_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWX 8025_12_12230.032"4930 psi13000 psi-0" to +0.125"H14Mill€10.22
GRAINGER 7125_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWY 7125_12_12600.032"28000 psi33000 psi-0" to +0.125"H32Mill€6.83
GRAINGER 7126_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.0025 In | CQ6RWZ 7126_12_12601/25"28000 psi33000 psi-0" to +0.125"H32Mill€8.94
GRAINGER 20731_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.0025 In | CQ6RXA 20731_12_12231/25"4930 psi13000 psi-0" to +0.125"H14Mill€10.83
GRAINGER 7127_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.003 In | CQ6RXB 7127_12_12600.05"28000 psi33000 psi-0" to +0.125"H32Mill€11.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8060_36_48 Aluminum Sheet, 4 Ft Overall Lg, 36 Inch Overall Width, 0.071 Inch ThickBare
€266.45 /unit