Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8003708120 Rumble Strip, 6 ft Length, 4 Inch Width, 1/2 Inch Height, Thermoplastic Alloy, Yellow | CQ4ZJX

GRAINGER 8003708120 Rumble Strip, 6 ft Length, 4 Inch Width, 1/2 Inch Height, Thermoplastic Alloy, Yellow

Item: CQ4ZJX Model: 8003708120Cross Ref: 8AU56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip
ColorYellow
Height1/2"
Includes Cable ChannelNo
Installation Hardware IncludedNo
Installation MethodAsphalt Adhesive, Epoxy
Installation SurfaceAsphalt
Installation TypePermanent
Length6 ft.
MaterialThermoplastic Alloy
Max. Weight Capacity2500 lbs.
Number Of Cable Channels0
Number Of Installation Holes0
Tensile Strength2500 psi
Traffic Speed Rating0 mph to 45 mph
Width4"
Includes Installation HardwareNo
Maximum Weight Capacity2500 lbs.
Product TypeRumble Strip

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorInstallation SurfaceHeightInstallation Hardware IncludedIncludes Cable ChannelTraffic Speed RatingNumber Of Installation HolesPkg. Qty.Price
GRAINGER GNRS2431YB Alley Bump, Rubber, Black/Yellow, 48 Inch Lg, 12 Inch Width, 2 1/8 Inch Ht | CQ4ZJE GNRS2431YBRubberBlack, YellowAsphalt, Concrete2 1/8"NoYes1 mph to 5 mph31€501.26
GRAINGER GNRS2631YB Alley Bump, Rubber, Black/Yellow, 72 Inch Lg, 12 Inch Width, 2 1/8 Inch Ht | CQ4ZJF GNRS2631YBRubberBlack, YellowAsphalt, Concrete2 1/8"NoYes1 mph to 5 mph41€586.76
RFQ
GRAINGER 29NH38 Lag Bolts Shields, Aluminum, Silver | CQ4ZJG 29NH38AluminumSilver------1€6.01
GRAINGER GNR91500-2 Lag Bolts, Metal/Zinc, Silver, 6 Inch Length, 6 Inch Height, 2 PK | CQ4ZJH GNR91500-2Metal, ZincSilverConcrete6"----2€22.47
GRAINGER GNR91500-4 Lag Bolts, Metal/Zinc, Silver, 6 Inch Length, 6 Inch Height, GNR91500-4, 4 PK | CQ4ZJJ GNR91500-4Metal, ZincSilverConcrete6"----4€43.99
GRAINGER 29NH37 Lag Bolts, Steel, Silver | CQ4ZJK 29NH37SteelSilver------1€6.53
GRAINGER COMBO 1 Lag Bolts, Steel, Silver, COMBO 1 | CQ4ZJL COMBO 1SteelSilver------1€50.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8003708120 Rumble Strip, 6 ft Length, 4 Inch Width, 1/2 Inch Height, Thermoplastic Alloy, Yellow
€140.50 /unit