Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8-209-4G Door Floor Guide, By-Pass Door, Nylon/Steel, Plated, 4 5/8 Inch Lg, 4 PK | CP9YKW

GRAINGER 8-209-4G Door Floor Guide, By-Pass Door, Nylon/Steel, Plated, 4 5/8 Inch Length, 4 Pk

Item: CP9YKW Model: 8-209-4GCross Ref: 448R77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide
BearingsSteel
ColorGray
ConstructionSteel
Depth4 5/8"
FinishPlated
For Use WithBy-Pass Closet Door
HardwareIncluded
Height1 1/2"
IncludesHardware
Length4 5/8"
MaterialNylon, Steel
Max. Weight150 lbs.
MountingDoor
Number Of Wheels0
RequiresHardware
TypeBy-Pass Door
Width1 1/2"
Bearing MaterialSteel
Compatible Product TypeBypass Doors
Includes HardwareHardware Included
Mounting LocationBottom
Overall Length4 5/8"
Overall Width1 1/2"
Product TypeGuide

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMountingColorPkg. Qty.Price
GRAINGER 4PE65 2-Door Bypass Bracket, Double Box Rail Splice, Steel, Bright Zinc | CP9YKD 4PE65SteelWall Bypass-1€26.85
GRAINGER 4PE57 2-Wheel Bracket, Sliding Door Box Rail, Steel, Bright Zinc, 4 5/8 Inch Length | CP9YKE 4PE57Steel--1€19.51
GRAINGER 4PE58 2-Wheel Bracket, Sliding Door Box Rail, Steel, Bright Zinc, 4 5/8 Inch Length, 1 | CP9YKF 4PE58Steel--1€24.01
GRAINGER 1XMY3 Adj. Door Guide, Sliding Door, Steel, Zinc, 4 7/16 Inch Length, 3 1/2 Inch Wd | CP9YKG 1XMY3---1€15.51
GRAINGER 4PE68 Adjustable Door Guide, 1 to 3 3/4 Inch Doors, Steel, Bright Zinc, 5 1/2 Inch Length | CP9YKH 4PE68Steel--1€29.73
GRAINGER 4PE56 Apron Bracket, Sliding Door Box Rail, Steel, Bright Zinc, 4 5/8 Inch Length | CP9YKJ 4PE56Steel--1€22.69
GRAINGER 2-106 Bottom Pivot, Folding, Steel, Steel Plated, 1 3/4 Inch Length, 9/16 Inch Wd | CP9YKK 2-106SteelDoorGray1€2.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8-209-4G Door Floor Guide, By-Pass Door, Nylon/Steel, Plated, 4 5/8 Inch Length, 4 Pk
€6.08 /unit