Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 7DD76 Tech School Tool Kit, 7 Total Pcs, SAE, Sockets Not Included Socket Drive Sizes | CP9RUX

GRAINGER 7DD76 Tech School Tool Kit, 7 Pk, SAE, Sockets Not Included Socket Drive Sizes

Item: CP9RUX Model: 7DD76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Kit
Measurement TypeSAE
Number Of Abrasives And Finishing Tools0
Number Of Cutting Tools0
Number Of Electrical And Telecom Tools0
Number Of Inspection And Retrieving Tools0
Number Of Measuring And Testing Tools0
Number Of Miscellaneous Tools0
Number Of Pliers0
Number Of Plumbing Tools0
Number Of Putty Knives And Scrapers0
Number Of Wrenches0

Shipping Info:

Ship weight (kg) 1.1016
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeTool Families IncludedPrice
GRAINGER 7DD69 Tech School Tool Kit, 8 Total Pcs, Miscellaneous Tools/Wrenches, SAE | CP9RUY 7DD69SAEMiscellaneous Tools, Wrenches€264.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7DD76 Tech School Tool Kit, 7 Pk, SAE, Sockets Not Included Socket Drive Sizes
€309.00 /unit