Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 797UY0 Ferrule, Bare, 10 AWG 10 AWG Wire Size Range, 100 PK | CP9HGN

GRAINGER 797UY0 Ferrule, Bare, 10 AWG 10 AWG Wire Size Range, 100 PK

Item: CP9HGN Model: 797UY0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Barrel Dia.0.15"
Barrel FinishTin Plated
Barrel MaterialCopper
Contact FinishTin
Contact MaterialCopper
Ferrule Diameter0.15"
Ferrule MaterialCopper
Insertion Length0.438"
Insulation ColorBare
Insulation TypeNon Insulated
Max. Operating Temp.302°F
Max. Wire Size10 AWG
Maximum Conductors1
Min. Wire Size10 AWG
Overall Length0.47"
Rohs CompliantYes
Special FeaturesFunnel Entry, Seamless Barrel, Suitable For Limited Space Applications, Type EN
Strip Length0.469"
Termination TypeCrimp
Barrel Diameter0.15"
Maximum Operating Temperature302°F
Maximum Wire Size10 AWG
Minimum Wire Size10 AWG
StandardsCULUS LISTED
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStrip LengthInsulation ColorMax. Operating Temp.Insertion LengthMaximum ConductorsBarrel Dia.Ferrule DiameterBarrel LengthPkg. Qty.Price
GRAINGER 797UX8 Ferrule, Bare, 6 AWG 6 AWG Wire Size Range, 50 PK | CP9HGP 797UX80.594"Bare302°F0.562"16/25"6/25"-50€6.69
GRAINGER 797UX9 Ferrule, Bare, 8 AWG 8 AWG Wire Size Range, 100 PK | CP9HGQ 797UX90.469"Bare302°F0.438"10.19"0.19"-100€8.67
GRAINGER 797UZ5 Ferrule, Black, Nylon, 100 PK | CP9HGR 797UZ53/8"Black221°F0.312"10.14"2/25"0.26"100€5.04
GRAINGER 797V13 Ferrule, Black, Nylon, 16 AWG 16 AWG Wire Size Range, 100 PK | CP9HGT 797V133/8"Black221°F0.312"20.14"0.1"0.3"100€7.56
GRAINGER 797UZ7 Ferrule, Black, Nylon, 16 AWG 16 AWG Wire Size Range, 100 PK | CP9HGU 797UZ70.562"Black221°F0.469"10.14"2/25"0.26"100€5.96
GRAINGER 797UZ6 Ferrule, Black, Nylon, 16 AWG 16 AWG Wire Size Range, 100 PK | CP9HGV 797UZ60.469"Black221°F3/8"10.14"2/25"1/4"100€5.47
GRAINGER 797V12 Ferrule, Blue, Nylon, 14 AWG 14 AWG Wire Size Range, 100 PK | CP9HGW 797V120.594"Blue221°F3/8"20.17"0.13"0.34"100€10.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 797UY0 Ferrule, Bare, 10 AWG 10 AWG Wire Size Range, 100 PK
€6.87 /unit